Milling Insert, Hexagon

  • Mfr # 5528973

  • Zoro # G4795058


product price:  $30.99
/ea
Sold in multiples of 5 for $154.95

Key Features

Chip-Breaker
Yes
ISO Number
HNGJ0905ANENLD
Non Ferrous (N) Compatibility
No
Insert Style
HNGJ
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5528973
Zoro #
G4795058
UPC #
-
Country of Origin
Israel

Dimensions

Insert Thickness
0.2190"
Mounting Hole Dia.
0.1970 in
Insert Size
535
Nose Radius
0.047"
Through Hole Inside Dia.
0.1970 in
Cutting Edge Length
8.58mm
Thickness
0.2190 in
Corner Radius
3/64 in

Details

Chip-Breaker
Yes
ISO Number
HNGJ0905ANENLD
Non Ferrous (N) Compatibility
No
Insert Style
HNGJ
Rake
Positive
Insert Application
Finishing
Cast Iron (K) Compatibility
No
Insert Material
Carbide
Workpiece Compatibility
Cast Iron (K), Super Alloy (S)
Cutting Direction
Neutral
Insert Shape
Hexagon
Grade
WS30PM
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
No
Inscribed Circle
5/8 in
Mounting Style
Screw Clamp
No. of Edges
12
Item
Hexagon Milling Insert
Coating
Tin
Steel (P) Compatibility
No
Lead Angle
15 Degrees ANSI, 75 Degrees ISO
Stainless (M) Compatibility
Yes
ANSI Number
HNGJ535ANENLD
For Use With
M1200 Series Face Mills
Series
M1200
Chip-Breaker Code
LD
ANSI Code
HNGJ535ANENLD
Secondary Material Application
Steel
Primary Material Application ISO Code
M, S
Insert Holding Type
Screw Clamp
Included Angle
120 Degrees
Finish - Machining
TiN
Number of Cutting Edges
12
Shape
Hexagon
Chip-Breaker Style
Double Sided
Clearance Angle
0 Degrees
Material - Machining
Carbide
Manufacturer Grade
WS30PM
Wiper Insert
Yes
Primary Material Application
Nickel, Stainless Steel, Titanium
Cutting Application
Finishing
Measurement System
Fractional Inch
Secondary Material Application ISO Code
P
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Coating Process
PVD

Description

Hexagon Milling Insert, Inscribed Circle 5/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.