Milling Insert, Hexagon

  • Mfr # 3119541

  • Zoro # G4796169


product price:  $31.69
/ea
Sold in multiples of 5 for $158.45

Key Features

For Use With
M1200 Series Face Mills
Cast Iron (K) Compatibility
Yes
Mounting Style
Screw Clamp
Steel (P) Compatibility
No
No. of Edges
12
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3119541
Zoro #
G4796169
UPC #
-
Country of Origin
Japan

Dimensions

Mounting Hole Dia.
0.1970 in
Insert Size
535
Insert Thickness
0.2190"
Nose Radius
0.047"
Thickness
0.2190 in
Corner Radius
3/64 in
Cutting Edge Length
8.58mm
Through Hole Inside Dia.
0.1970 in

Details

For Use With
M1200 Series Face Mills
Cast Iron (K) Compatibility
Yes
Mounting Style
Screw Clamp
Steel (P) Compatibility
No
No. of Edges
12
Workpiece Compatibility
Cast Iron (K)
ANSI Number
HNGJ535ANSNGD
Rake
Positive
Super Alloy (S) Compatibility
No
Chip-Breaker
Yes
Lead Angle
15 Degrees ANSI, 75 Degrees ISO
Grade
TN6520
Insert Style
HNGJ
Non Ferrous (N) Compatibility
No
Insert Material
Carbide
Inscribed Circle
5/8 in
Insert Application
Medium
Hardened (H) Compatibility
No
ISO Number
HNGJ0905ANSNGD
Coating
ALOX-SN
Insert Shape
Hexagon
Cutting Direction
Neutral
Item
Hexagon Milling Insert
Stainless (M) Compatibility
No
Series
M1200
Primary Material Application
Cast Iron
Measurement System
Fractional Inch
Included Angle
120 Degrees
ANSI Code
HNGJ535ANSNGD
Material - Machining
Carbide
Primary Material Application ISO Code
K
Manufacturer Grade
TN6520
Shape
Hexagon
Chip-Breaker Code
GD
Cutting Application
Medium Cutting
Number of Cutting Edges
12
Insert Holding Type
Screw Clamp
Finish - Machining
AlOX-SN
Chip-Breaker Style
Double Sided
Wiper Insert
Yes
For Toolholder
M1200HF200Z04S075HN09, M1200HF250Z05S075HN09, M1200HF300Z06S100HN09, M1200HF400Z08S150HN09, M1200HF500Z09S150HN09, M1200HF600Z12S200HN09
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Coating Process
PVD
Clearance Angle
0 Degrees

Description

Hexagon Milling Insert, Inscribed Circle 5/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.