Milling Insert, Round

  • Mfr # 5276472

  • Zoro # G4809143


product price:  $21.19
/ea
Sold in multiples of 10 for $211.90

Key Features

Super Alloy (S) Compatibility
No
Insert Thickness
0.217"
Insert Size
1605M0
Coating
Al2O3
ISO Number
RNPJ1605M0SMM
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5276472
Zoro #
G4809143
UPC #
-
Country of Origin
Germany

Dimensions

Insert Thickness
0.217"
Insert Size
1605M0
Mounting Hole Dia.
5.80mm
Nose Radius
0.315"
Thickness
0.2173 in
Cutting Edge Length
16.00mm
Through Hole Inside Dia.
5.80mm

Details

Super Alloy (S) Compatibility
No
Coating
Al2O3
ISO Number
RNPJ1605M0SMM
No. of Edges
12
Inscribed Circle
5/8 in
ANSI Number
RNPJ1605M0SMM
Stainless (M) Compatibility
No
Insert Shape
Round
For Use With
M200 Series Copy Mills
Insert Application
Medium
Cutting Direction
Neutral
Grade
WP20CM
Insert Material
Carbide
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P)
Mounting Style
Screw Clamp
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
Yes
Item
Round Milling Insert
Non Ferrous (N) Compatibility
No
Chip-Breaker
Yes
Insert Style
RNPJ
Rake
Positive
Cast Iron (K) Compatibility
Yes
Series
M200
Primary Material Application ISO Code
P
Measurement System
Metric
Number of Cutting Edges
2
Manufacturer Grade
WP20CM
Clearance Angle
0 Degrees
For Toolholder
M200D200Z04S075RN16, M200D250Z05S100RN16, M200D300Z05S100RN16, M200D300Z07S100RN16, M200D400Z06S150RN16, M200D400Z08S150RN16
Shape
Round
Primary Material Application
Steel
Cutting Edge
Honed and T-Land
Material - Machining
Carbide
ANSI Code
RNPJ1605M0SMM
Chip-Breaker Code
MM
Cutting Application
Milling
Insert Holding Type
Screw Clamp
Chip-Breaker Style
Double Sided
Coating Process
CVD
Finish - Machining
Al2O3
Secondary Material Application
Cast Iron
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Secondary Material Application ISO Code
K

Description

Round Milling Insert, Inscribed Circle 5/8 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.