Milling Insert, Round

  • Mfr # 5276471

  • Zoro # G4810211


product price:  $21.85
/ea
Sold in multiples of 5 for $109.25

Key Features

Inscribed Circle
5/8 in
Insert Shape
Round
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Insert Application
Medium
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5276471
Zoro #
G4810211
UPC #
-
Country of Origin
Germany

Dimensions

Nose Radius
0.315"
Insert Size
1605M0
Insert Thickness
0.217"
Mounting Hole Dia.
5.80mm
Cutting Edge Length
16.00mm
Through Hole Inside Dia.
5.80mm
Thickness
0.2173 in

Details

Inscribed Circle
5/8 in
Insert Shape
Round
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Insert Application
Medium
Mounting Style
Screw Clamp
Cutting Direction
Neutral
Item
Round Milling Insert
Coating
AlTiN
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P)
ISO Number
RNPJ1605M0SMM
Chip-Breaker
Yes
No. of Edges
12
Stainless (M) Compatibility
No
Hardened (H) Compatibility
Yes
Insert Material
Carbide
Rake
Positive
ANSI Number
RNPJ1605M0SMM
Grade
WP25PM
Cast Iron (K) Compatibility
Yes
For Use With
M200 Series Copy Mills
Insert Style
RNPJ
Series
M200
Secondary Material Application
Cast Iron, Hardened Steel
Material - Machining
Carbide
Secondary Material Application ISO Code
H, K
Clearance Angle
0 Degrees
Finish - Machining
AlTiN
Number of Cutting Edges
2
Chip-Breaker Style
Double Sided
Cutting Application
Milling
Manufacturer Grade
WP25PM
Chip-Breaker Code
MM
Measurement System
Metric
Cutting Edge
Honed and T-Land
Insert Holding Type
Screw Clamp
Shape
Round
For Toolholder
M200D200Z04S075RN16, M200D250Z05S100RN16, M200D300Z05S100RN16, M200D300Z07S100RN16, M200D400Z06S150RN16, M200D400Z08S150RN16
ANSI Code
RNPJ1605M0SMM
Primary Material Application ISO Code
M, P, S
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Coating Process
PVD

Description

Round Milling Insert, Inscribed Circle 5/8 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.