Milling Insert, Hexagon

  • Mfr # 3563900

  • Zoro # G4879283


product price:  $32.39
/ea
Sold in multiples of 5 for $161.95

Key Features

Stainless (M) Compatibility
No
Insert Material
Carbide
Nose Radius
0.047"
Mounting Style
Screw Clamp
Cutting Direction
Neutral
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3563900
Zoro #
G4879283
UPC #
-
Country of Origin
United States

Dimensions

Nose Radius
0.047"
Insert Size
535
Mounting Hole Dia.
0.1969 in
Insert Thickness
0.215"
Corner Radius
3/64 in
Through Hole Inside Dia.
0.1969 in
Cutting Edge Length
8.59mm
Thickness
0.2151 in

Details

Stainless (M) Compatibility
No
Insert Material
Carbide
Mounting Style
Screw Clamp
Item
Hexagon Milling Insert
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Insert Application
Roughing
Inscribed Circle
5/8 in
ANSI Number
HNGJ535ANSNHD
No. of Edges
12
Grade
TN6520
Chip-Breaker
Yes
ISO Number
HNGJ0905ANSNHD
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Insert Shape
Hexagon
Rake
Positive
Lead Angle
15 Degrees ANSI, 75 Degrees ISO
Coating
ALOX-SN
For Use With
M1200 Series Face Mills
Workpiece Compatibility
Cast Iron (K)
Steel (P) Compatibility
No
Insert Style
HNGJ
Cast Iron (K) Compatibility
Yes
Series
M1200
ANSI Code
HNGJ535ANSNHD
Primary Material Application ISO Code
K
Chip-Breaker Code
HD
Shape
Hexagon
Clearance Angle
0 Degrees
Insert Holding Type
Screw Clamp
Number of Cutting Edges
12
Wiper Insert
Yes
Measurement System
Fractional Inch
Primary Material Application
Cast Iron
Coating Process
PVD
Manufacturer Grade
TN6520
For Toolholder
M1200HF200Z04S075HN09, M1200HF250Z05S075HN09, M1200HF300Z06S100HN09, M1200HF400Z08S150HN09, M1200HF500Z09S150HN09, M1200HF600Z12S200HN09
Included Angle
120 Degrees
Cutting Application
Roughing
Finish - Machining
AlOX-SN
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Chip-Breaker Style
Double Sided
Material - Machining
Carbide

Description

Hexagon Milling Insert, Inscribed Circle 5/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.