Milling Insert, Hexagon

  • Mfr # 5528975

  • Zoro # G4797803


product price:  $27.85
/ea
Sold in multiples of 5 for $139.25

Key Features

Grade
WS30PM
Cast Iron (K) Compatibility
No
Inscribed Circle
1/2 in
Hardened (H) Compatibility
No
Mounting Hole Dia.
0.1970 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5528975
Zoro #
G4797803
UPC #
-
Country of Origin
Israel

Dimensions

Mounting Hole Dia.
0.1970 in
Nose Radius
0.047"
Insert Thickness
0.176"
Insert Size
0704
Through Hole Inside Dia.
0.1970 in
Thickness
0.1763 in
Cutting Edge Length
6.80mm
Corner Radius
3/64 in

Details

Grade
WS30PM
Cast Iron (K) Compatibility
No
Inscribed Circle
1/2 in
Hardened (H) Compatibility
No
Rake
Positive
Coating
Tin
Insert Shape
Hexagon
Item
Hexagon Milling Insert
ISO Number
HNGJ0704ANENLD
Chip-Breaker
Yes
No. of Edges
12
Insert Application
Finishing
Mounting Style
Screw Clamp
Lead Angle
15 Degrees ANSI, 75 Degrees ISO
Super Alloy (S) Compatibility
Yes
Insert Material
Carbide
ANSI Number
HNGJ0704ANENLD
Stainless (M) Compatibility
Yes
For Use With
M1200 Mini Series Face Mills
Workpiece Compatibility
Cast Iron (K), Super Alloy (S)
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Insert Style
HNGJ
Steel (P) Compatibility
No
Series
M1200
Manufacturer Grade
WS30PM
Secondary Material Application
Steel
Primary Material Application ISO Code
M, S
Wiper Insert
Yes
Shape
Hexagon
For Toolholder
M1200HF150Z05S050HN07, M1200HF200Z05S075HN07, M1200HF250Z06S075HN07, M1200HF300Z08S100HN07
Number of Cutting Edges
12
Insert Holding Type
Screw Clamp
Clearance Angle
0 Degrees
ANSI Code
HNGJ0704ANENLD
Chip-Breaker Style
Double Sided
Measurement System
Fractional Inch
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Chip-Breaker Code
LD
Coating Process
PVD
Primary Material Application
Nickel, Stainless Steel, Titanium
Included Angle
120 Degrees
Finish - Machining
TiN
Material - Machining
Carbide
Cutting Application
Finishing
Secondary Material Application ISO Code
P

Description

Hexagon Milling Insert, Inscribed Circle 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.