Milling Insert, Hexagon

  • Mfr # 2957583

  • Zoro # G4829708


product price:  $16.99
/ea
Sold in multiples of 5 for $84.95

Key Features

Steel (P) Compatibility
No
Insert Style
HPPT
Cast Iron (K) Compatibility
Yes
Insert Size
06T3
Nose Radius
0.039"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2957583
Zoro #
G4829708
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
06T3
Nose Radius
0.039"
Insert Thickness
0.1563"
Mounting Hole Dia.
4.40mm
Thickness
0.1563 in
Corner Radius
0.98mm
Through Hole Inside Dia.
4.40mm

Details

Steel (P) Compatibility
No
Insert Style
HPPT
Cast Iron (K) Compatibility
Yes
Chip-Breaker
Yes
Grade
TN6520
Rake
Positive
Coating
ALOX-SN
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Item
Hexagon Milling Insert
Inscribed Circle
0.4320 in
ISO Number
HPPT06T3DZENGD
Mounting Style
Screw Clamp
Insert Shape
Hexagon
Insert Material
Carbide
For Use With
M640 Series Face Mills
No. of Edges
6
Insert Application
Medium
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
ANSI Number
HPPT225DZENGD
Stainless (M) Compatibility
No
Lead Angle
30 Degrees ANSI, 60 Degrees ISO
Workpiece Compatibility
Cast Iron (K)
Series
M640
Insert Holding Type
Screw Clamp
Clearance Angle
11 Degrees
Cutting Application
Medium Cutting
Coating Process
PVD
Shape
Hexagon
For Toolholder
M640D200Z05S075HP06, M640D250Z06S100HP06, M640D300Z07S100HP06, M640D400Z09S125HP06
Primary Material Application ISO Code
K
Material - Machining
Carbide
Chip-Breaker Style
On One Side
ANSI Code
HPPT225DZENGD
Included Angle
120 Degrees
Finish - Machining
AlOX-SN
Primary Material Application
Cast Iron
Manufacturer Grade
TN6520
Measurement System
Metric
Chip-Breaker Code
GD
Number of Cutting Edges
6
Hole Type
40 Degrees to 60 Degrees Countersink Hole

Description

Hexagon Milling Insert, Inscribed Circle 0.4320 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.