Milling Insert, Parallelogram

  • Mfr # 6007345

  • Zoro # G4766507


product price:  $27.85
/ea
Sold in multiples of 5 for $139.25

Key Features

Cutting Direction
Right Hand
Chip-Breaker
Yes
Mounting Hole Dia.
4.40mm
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6007345
Zoro #
G4766507
UPC #
-
Country of Origin
Japan

Dimensions

Mounting Hole Dia.
4.40mm
Nose Radius
0.031"
Insert Size
170408
Insert Thickness
0.193"
Cutting Edge Length
16.71mm
Width
9.60mm
Through Hole Inside Dia.
4.40mm
Corner Radius
0.80mm
Thickness
0.1930 in

Details

Cutting Direction
Right Hand
Chip-Breaker
Yes
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Item
Parallelogram Milling Insert
Cast Iron (K) Compatibility
No
Inscribed Circle
0.378 in
ANSI Number
XDCT1702RALP
Insert Application
Finishing
ISO Number
XDCT170408PEFRALP
Mounting Style
Screw Clamp
Insert Style
XDCT
Coating
Uncoated
Rake
16 Degrees
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
Insert Shape
Parallelogram
Non Ferrous (N) Compatibility
Yes
No. of Edges
2
Grade
WN10HM
Insert Material
Carbide
Hardened (H) Compatibility
No
Workpiece Compatibility
Nonferrous (N)
For Use With
VSM17 Series Shoulder Mills
Steel (P) Compatibility
No
Series
VSM17
Chip-Breaker Code
ALP
Clearance Angle
15 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Insert Holding Type
Screw Clamp
Wiper Insert
Yes
Number of Cutting Edges
2
For Toolholder
VSM17D150Z04S075XD17, VSM17D200Z04S075XD17, VSM17D200Z05S075XD17, VSM17D200Z06S075XD17, VSM17D250Z05S075XD17, VSM17D250Z06S075XD17, VSM17D300Z06S100XD17, VSM17D300Z07S100XD17, VSM17D400Z08S150XD17, VSM17D500Z09S150XD17, VSM17D600Z12S150XD17
Cutting Application
Finishing
Shape
Parallelogram
Primary Material Application ISO Code
N
Measurement System
Metric
Features
ALP is the First Choice for Roughing and Finishing of Aluminium Alloy
Finish - Machining
Bright (Uncoated)
Manufacturer Grade
WN10HM
Chip-Breaker Style
On One Side
Included Angle
75 Degrees
Hole Type
40 Degrees to 60 Degrees Countersink Hole
ANSI Code
XDCT1702RALP
Material - Machining
Carbide

Description

Parallelogram Milling Insert, Inscribed Circle 0.378 in, 16 Degrees , XDCT1702RALP, ALP, On One Side, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.