Milling Insert, Parallelogram

  • Mfr # 6180211

  • Zoro # G4794787


product price:  $24.69
/ea
Sold in multiples of 5 for $123.45

Key Features

Insert Shape
Parallelogram
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Insert Thickness
0.193"
Super Alloy (S) Compatibility
Yes
Insert Application
Finishing
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6180211
Zoro #
G4794787
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.193"
Mounting Hole Dia.
4.40mm
Nose Radius
0.047"
Insert Size
170412
Width
9.60mm
Corner Radius
1.20mm
Cutting Edge Length
16.71mm
Thickness
0.1930 in
Through Hole Inside Dia.
4.40mm

Details

Insert Shape
Parallelogram
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
Insert Application
Finishing
Stainless (M) Compatibility
Yes
Insert Material
Carbide
ANSI Number
XDCT1703ERML
Rake
16 Degrees
Grade
WS40PM
Mounting Style
Screw Clamp
Non Ferrous (N) Compatibility
No
Inscribed Circle
0.378 in
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
No
Insert Style
XDCT
For Use With
VSM17 Series Shoulder Mills
Item
Parallelogram Milling Insert
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
Coating
AlTiN
ISO Number
XDCT170412PEERML
Hardened (H) Compatibility
No
Steel (P) Compatibility
No
Chip-Breaker
Yes
No. of Edges
2
Series
VSM17
Wiper Insert
Yes
Features
ML is a Light to Medium-Machining Geometry and is the First Choice for Stainless Steel and Titanium Materials
Material - Machining
Carbide
ANSI Code
XDCT1703ERML
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
M, P, S
Chip-Breaker Code
ML
For Toolholder
VHM17D200Z04S350XD17, VHM17D200Z04S550XD17, VHM17D200Z05S550XD17, VHM17D250Z04S450XD17, VHM17D250Z05S450XD17, VSM17D150Z04S075XD17, VSM17D200Z04S075XD17, VSM17D200Z05S075XD17, VSM17D200Z06S075XD17, VSM17D250Z05S075XD17, VSM17D250Z06S075XD17, VSM17D300Z06S100XD17, VSM17D300Z07S100XD17, VSM17D400Z08S150XD17, VSM17D500Z09S150XD17, VSM17D600Z12S150XD17
Clearance Angle
15 Degrees
Number of Cutting Edges
2
Chip-Breaker Style
On One Side
Measurement System
Metric
Shape
Parallelogram
Cutting Application
Finishing
Included Angle
75 Degrees
Finish - Machining
AlTiN
Manufacturer Grade
WS40PM
Secondary Material Application ISO Code
P
Insert Holding Type
Screw Clamp
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Secondary Material Application
Steel

Description

Parallelogram Milling Insert, Inscribed Circle 0.378 in, 16 Degrees , XDCT1703ERML, ML, On One Side, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.