Milling Insert, Parallelogram

  • Mfr # 5642231

  • Zoro # G4790919


product price:  $15.39
/ea

Key Features

Cutting Direction
Right Hand
Insert Material
Carbide
Insert Style
XDPT
Grade
WP40PM
Mounting Hole Dia.
3.00mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5642231
Zoro #
G4790919
UPC #
-
Country of Origin
Japan

Dimensions

Mounting Hole Dia.
3.00mm
Nose Radius
0.015"
Insert Thickness
0.163"
Insert Size
110404
Width
6.94mm
Corner Radius
0.39mm
Thickness
0.1628 in
Through Hole Inside Dia.
3.00mm
Cutting Edge Length
11.75mm

Details

Cutting Direction
Right Hand
Insert Material
Carbide
Insert Style
XDPT
Grade
WP40PM
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
Hardened (H) Compatibility
Yes
Rake
-15 Degrees
Non Ferrous (N) Compatibility
Yes
No. of Edges
2
ISO Number
XDPT110404PDSRMM
Super Alloy (S) Compatibility
Yes
Insert Shape
Parallelogram
Steel (P) Compatibility
Yes
Coating
AlCrTiN
Mounting Style
Screw Clamp
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Inscribed Circle
0.272 in
Insert Application
Medium
ANSI Number
XDPT1101SRMM
For Use With
VSM11 Series Shoulder Mills
Chip-Breaker
Yes
Workpiece Compatibility
Cast Iron (K), Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Item
Parallelogram Milling Insert
Series
VSM11
Secondary Material Application ISO Code
S
Chip-Breaker Style
On One Side
Secondary Material Application
Nickel, Titanium
Primary Material Application
Stainless Steel, Steel
Clearance Angle
15 Degrees
Chip-Breaker Code
MM
Shape
Parallelogram
Coating Process
PVD
Features
MM is a Medium to Heavy-Machining Geometry and is the First Choice for General Purpose and Universal Applications
For Toolholder
VSM11D150Z04S075XD11, VSM11D150Z06S075XD11, VSM11D200Z05S075XD11, VSM11D200Z08S075XD11, VSM11D250Z06S075XD11, VSM11D250Z09S075XD11, VSM11D300Z08S100XD11, VSM11D400Z09S150XD11, VSM11D600Z07S150XD11
Finish - Machining
AlCrTiN
ANSI Code
XDPT1101SRMM
Wiper Insert
Yes
Manufacturer Grade
WP40PM
Material - Machining
Carbide
Insert Holding Type
Screw Clamp
Primary Material Application ISO Code
M, P
Cutting Application
Medium
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Number of Cutting Edges
2
Included Angle
75 Degrees
Measurement System
Metric

Description

Parallelogram Milling Insert, Inscribed Circle 0.272 in, -15 Degrees , XDPT1101SRMM, MM, On One Side, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.