Milling Insert, Round

  • Mfr # 6010884

  • Zoro # G4792678


product price:  $28.39
/ea
Sold in multiples of 5 for $141.95

Key Features

ANSI Number
RNGJ64SMM
Inscribed Circle
3/4 in
ISO Number
RNGJ190600SMM
Non Ferrous (N) Compatibility
No
Nose Radius
0.374"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6010884
Zoro #
G4792678
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.374"
Insert Thickness
0.2500"
Mounting Hole Dia.
0.2240 in
Insert Size
64
Through Hole Inside Dia.
0.2240 in
Thickness
0.2500 in

Details

ANSI Number
RNGJ64SMM
Inscribed Circle
3/4 in
ISO Number
RNGJ190600SMM
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Rake
Positive
Insert Application
Medium
Hardened (H) Compatibility
No
Insert Shape
Round
Insert Material
Carbide
Mounting Style
Screw Clamp
For Use With
M200 Series Copy Mills
Item
Round Milling Insert
Chip-Breaker
Yes
Super Alloy (S) Compatibility
No
Grade
WP40PM
Coating
AlCrTiN
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Steel (P)
No. of Edges
12
Cutting Direction
Right Hand
Insert Style
RNGJ
Steel (P) Compatibility
Yes
Series
M200
Finish - Machining
AlCrTiN
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Secondary Material Application
Nickel, Titanium
Material - Machining
Carbide
Number of Cutting Edges
2
Insert Holding Type
Screw Clamp
Shape
Round
Primary Material Application
Stainless Steel, Steel
Cutting Edge
Honed and T-Land
Clearance Angle
0 Degrees
For Toolholder
M200D250Z04S075RN64, M200D300Z05S100RN64, M200D400Z05S125RN64, M200D400Z06S125RN64, M200D500Z06S150RN64, M200D500Z08S150RN64, M200D600Z08S150RN64
Chip-Breaker Code
MM
Chip-Breaker Style
Double Sided
Secondary Material Application ISO Code
S
ANSI Code
RNGJ64SMM
Coating Process
PVD
Measurement System
Decimal Inch
Manufacturer Grade
WP40PM
Primary Material Application ISO Code
M, P
Cutting Application
Milling

Description

Round Milling Insert, Inscribed Circle 3/4 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.