Milling Insert, Hexagon

  • Mfr # 3564084

  • Zoro # G4877630


product price:  $32.29
/ea
Sold in multiples of 5 for $161.45

Key Features

Inscribed Circle
5/8 in
Insert Thickness
0.214"
Chip-Breaker
Yes
ANSI Number
HNGJ53511ANSNHD
Mounting Hole Dia.
0.1970 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3564084
Zoro #
G4877630
UPC #
-
Country of Origin
Finland

Dimensions

Insert Thickness
0.214"
Mounting Hole Dia.
0.1970 in
Insert Size
53511
Nose Radius
0.171"
Thickness
0.2140 in
Through Hole Inside Dia.
0.1970 in
Cutting Edge Length
8.50mm
Corner Radius
3/64 in

Details

Inscribed Circle
5/8 in
Item
Hexagon Milling Insert
Chip-Breaker
Yes
ANSI Number
HNGJ53511ANSNHD
Lead Angle
30 Degrees ANSI, 60 Degrees ISO
Non Ferrous (N) Compatibility
No
For Use With
M1200 Series Face Mills
Insert Style
HNGJ
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
No. of Edges
12
Super Alloy (S) Compatibility
No
Insert Shape
Hexagon
Hardened (H) Compatibility
No
Coating
ALOX-SN
ISO Number
HNGJ090543ANSNHD
Insert Material
Carbide
Insert Application
Roughing
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Rake
Positive
Cast Iron (K) Compatibility
Yes
Mounting Style
Screw Clamp
Grade
TN6525
Cutting Direction
Neutral
Series
M1200
For Toolholder
M1200HF200Z04S075HN09, M1200HF250Z05S075HN09, M1200HF300Z06S100HN09, M1200HF400Z08S150HN09, M1200HF500Z09S150HN09, M1200HF600Z12S200HN09
Manufacturer Grade
TN6525
Coating Process
PVD
Chip-Breaker Code
HD
Chip-Breaker Style
Double Sided
Included Angle
120 Degrees
Primary Material Application
Steel
Clearance Angle
0 Degrees
Primary Material Application ISO Code
P
Cutting Application
Light Finishing
Wiper Insert
Yes
Measurement System
Fractional Inch
ANSI Code
HNGJ53511ANSNHD
Secondary Material Application ISO Code
K, M
Secondary Material Application
Cast Iron, Stainless Steel
Material - Machining
Carbide
Finish - Machining
TiAlN
Shape
Hexagon
Insert Holding Type
Screw Clamp
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Number of Cutting Edges
12

Description

Hexagon Milling Insert, Inscribed Circle 5/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.