Milling Insert, Rectangle

  • Mfr # 6082644

  • Zoro # G4863472


product price:  $28.65
/ea

Key Features

Insert Thickness
0.271"
Mounting Style
Screw Clamp
Hardened (H) Compatibility
No
Mounting Hole Dia.
4.65mm
Nose Radius
0.016"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6082644
Zoro #
G4863472
UPC #
-
Country of Origin
United States

Dimensions

Insert Thickness
0.271"
Mounting Hole Dia.
4.65mm
Nose Radius
0.016"
Insert Size
15T604
Width
10.00mm
Corner Radius
1/64 in
Thickness
0.2710 in
Through Hole Inside Dia.
4.65mm
Cutting Edge Length
15.30mm

Details

Mounting Style
Screw Clamp
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Insert Style
XNGU
ANSI Number
XNGU1501ERALP
Stainless (M) Compatibility
No
Insert Material
Carbide
For Use With
VSM490-15 Series 0 Degrees /90 Degrees Shoulder Mills
Insert Shape
Rectangle
Lead Angle
75 Degrees
Item
Milling Insert
Super Alloy (S) Compatibility
No
Insert Application
Finishing
No. of Edges
4
Workpiece Compatibility
Nonferrous (N)
Coating
TiB2
Cutting Direction
Right Hand
Chip-Breaker
Yes
ISO Number
XNGU15T604ERALP
Grade
WN25PM
Rake
Positive
Non Ferrous (N) Compatibility
Yes
Steel (P) Compatibility
No
Inscribed Circle
0.394 in
Series
VSM490-15
Finish - Machining
TiB2
Hole Type
40 Degrees to 60 Degrees Double Countersink Hole
Chip-Breaker Code
ALP
Cutting Application
Milling
Number of Cutting Edges
4
Included Angle
90 Degrees
Material - Machining
Carbide
Wiper Insert
Yes
Primary Material Application ISO Code
N
ANSI Code
XNGU1501ERALP
Shape
Rectangle
Chip-Breaker Style
Double Sided
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Insert Holding Type
Screw Clamp
Manufacturer Grade
WN25PM
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium

Description

Milling Insert, Inscribed Circle 0.394 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.