Milling Insert, Hexagon

  • Mfr # 3954414

  • Zoro # G4786682


product price:  $27.89
/ea
Sold in multiples of 5 for $139.45

Key Features

Nose Radius
0.047"
Workpiece Compatibility
Nonferrous (N)
Insert Style
HNGJ
Mounting Hole Dia.
0.1970 in
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3954414
Zoro #
G4786682
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Nose Radius
0.047"
Mounting Hole Dia.
0.1970 in
Insert Size
0704
Insert Thickness
0.176"
Corner Radius
3/64 in
Cutting Edge Length
6.80mm
Thickness
0.1763 in
Through Hole Inside Dia.
0.1970 in

Details

Workpiece Compatibility
Nonferrous (N)
Insert Style
HNGJ
Rake
Positive
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
ISO Number
HNGJ0704ANFNLDJ
ANSI Number
HNGJ0704ANFNLDJ
Grade
TN6501
Insert Application
Finishing
No. of Edges
12
Item
Hexagon Milling Insert
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Chip-Breaker
Yes
Steel (P) Compatibility
No
Insert Material
Carbide
Insert Shape
Hexagon
Stainless (M) Compatibility
No
Coating
TiB2
For Use With
M1200 Mini Series Face Mills
Hardened (H) Compatibility
No
Mounting Style
Screw Clamp
Inscribed Circle
1/2 in
Lead Angle
15 Degrees ANSI, 75 Degrees ISO
Series
M1200
Insert Holding Type
Screw Clamp
Cutting Application
Finishing
Chip-Breaker Style
Double Sided
Clearance Angle
0 Degrees
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
ANSI Code
HNGJ0704ANFNLDJ
Material - Machining
Carbide
For Toolholder
M1200HF150Z05S050HN07, M1200HF200Z05S075HN07, M1200HF250Z06S075HN07, M1200HF300Z08S100HN07
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Shape
Hexagon
Included Angle
120 Degrees
Measurement System
Fractional Inch
Wiper Insert
Yes
Primary Material Application ISO Code
N
Finish - Machining
TiB2
Manufacturer Grade
TN6501
Coating Process
PVD
Chip-Breaker Code
LD
Number of Cutting Edges
12

Description

Hexagon Milling Insert, Inscribed Circle 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.