Milling Insert, Hexagon

  • Mfr # 3761187

  • Zoro # G4879651


product price:  $23.19
/ea
Sold in multiples of 5 for $115.95

Key Features

Nose Radius
0.047"
Insert Size
535
Coating
ALOX-SN
For Use With
M1200 Series Face Mills
No. of Edges
12
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3761187
Zoro #
G4879651
UPC #
-
Country of Origin
United States

Dimensions

Nose Radius
0.047"
Insert Size
535
Insert Thickness
0.2190"
Mounting Hole Dia.
0.1970 in
Thickness
0.2190 in
Corner Radius
3/64 in
Through Hole Inside Dia.
0.1970 in
Cutting Edge Length
8.58mm

Details

Coating
ALOX-SN
For Use With
M1200 Series Face Mills
No. of Edges
12
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
Insert Shape
Hexagon
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P), Super Alloy (S)
Item
Hexagon Milling Insert
Super Alloy (S) Compatibility
Yes
Insert Material
Carbide
Inscribed Circle
5/8 in
Insert Style
HNPJ
ISO Number
HNPJ0905ANSNGD
Chip-Breaker
Yes
Hardened (H) Compatibility
No
Grade
TN6540
Mounting Style
Screw Clamp
Non Ferrous (N) Compatibility
No
Rake
Positive
Steel (P) Compatibility
Yes
Lead Angle
15 Degrees ANSI, 75 Degrees ISO
ANSI Number
HNPJ535ANSNGD
Cast Iron (K) Compatibility
Yes
Insert Application
Medium
Series
M1200
Included Angle
120 Degrees
Material - Machining
Carbide
For Toolholder
M1200HF200Z04S075HN09, M1200HF250Z05S075HN09, M1200HF300Z06S100HN09, M1200HF400Z08S150HN09, M1200HF500Z09S150HN09, M1200HF600Z12S200HN09
Finish - Machining
TiAlN
Number of Cutting Edges
12
Shape
Hexagon
Chip-Breaker Code
GD
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Primary Material Application ISO Code
M, P, S
Cutting Application
Medium Cutting to Heavy Roughing
Secondary Material Application ISO Code
K
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Secondary Material Application
Cast Iron
ANSI Code
HNPJ535ANSNGD
Manufacturer Grade
TN6540
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Chip-Breaker Style
Double Sided
Insert Holding Type
Screw Clamp
Coating Process
PVD
Wiper Insert
Yes

Description

Hexagon Milling Insert, Inscribed Circle 5/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.