Milling Insert, Hexagon

  • Mfr # 3954482

  • Zoro # G4808382


product price:  $21.49
/ea
Sold in multiples of 10 for $214.90

Key Features

Insert Thickness
0.174"
For Use With
M1200 Mini Series Face Mills
Lead Angle
45 Degrees
Mounting Style
Screw Clamp
Insert Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3954482
Zoro #
G4808382
UPC #
-
Country of Origin
Italy

Dimensions

Insert Thickness
0.174"
Mounting Hole Dia.
0.1970 in
Nose Radius
0.126"
Insert Size
0704
Corner Radius
0.1260 in
Thickness
0.1741 in
Cutting Edge Length
6.80mm
Through Hole Inside Dia.
0.1970 in

Details

For Use With
M1200 Mini Series Face Mills
Item
Hexagon Milling Insert
Lead Angle
45 Degrees
Mounting Style
Screw Clamp
Insert Material
Carbide
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
No
ISO Number
HNPJ070432ANSNHD
Insert Application
Roughing
Grade
TN6520
Chip-Breaker
Yes
No. of Edges
12
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
Rake
Positive
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
ANSI Number
HNPJ070432ANSNHD
Insert Style
HNPJ
Insert Shape
Hexagon
Inscribed Circle
1/2 in
Coating
ALOX-SN
Series
M1200
ANSI Code
HNPJ070432ANSNHD
Primary Material Application ISO Code
K
Measurement System
Fractional Inch
For Toolholder
M1200HF150Z05S050HN07, M1200HF200Z05S075HN07, M1200HF250Z06S075HN07, M1200HF300Z08S100HN07
Finish - Machining
AlOX-SN
Manufacturer Grade
TN6520
Wiper Insert
Yes
Coating Process
PVD
Material - Machining
Carbide
Primary Material Application
Cast Iron
Insert Holding Type
Screw Clamp
Included Angle
120 Degrees
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Cutting Application
Roughing
Chip-Breaker Code
HD
Shape
Hexagon
Clearance Angle
0 Degrees
Chip-Breaker Style
Double Sided
Number of Cutting Edges
12

Description

Hexagon Milling Insert, Inscribed Circle 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.