Milling Insert, Parallelogram

  • Mfr # 5415315

  • Zoro # G4836769


product price:  $15.19
/ea
Sold in multiples of 10 for $151.90

Key Features

Insert Application
Medium
Insert Size
110408
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
Insert Shape
Parallelogram
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5415315
Zoro #
G4836769
UPC #
-
Country of Origin
Israel

Dimensions

Insert Size
110408
Insert Thickness
0.163"
Mounting Hole Dia.
3.00mm
Nose Radius
0.031"
Corner Radius
0.80mm
Width
6.94mm
Thickness
0.1628 in
Cutting Edge Length
11.75mm
Through Hole Inside Dia.
3.00mm

Details

Insert Application
Medium
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
Insert Shape
Parallelogram
Mounting Style
Screw Clamp
No. of Edges
2
Insert Style
XDPT
Cutting Direction
Right Hand
Insert Material
Carbide
Chip-Breaker
Yes
ISO Number
XDPT110408PDSRMM
Hardened (H) Compatibility
Yes
ANSI Number
XDPT1102SRMM
For Use With
VSM11 Series Shoulder Mills
Workpiece Compatibility
Cast Iron (K), Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Steel (P) Compatibility
Yes
Inscribed Circle
0.272 in
Coating
Al2O3
Non Ferrous (N) Compatibility
Yes
Item
Parallelogram Milling Insert
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
Cast Iron (K) Compatibility
Yes
Grade
WK15CM
Rake
-15 Degrees
Series
VSM11
Material - Machining
Carbide
Cutting Application
Medium
Chip-Breaker Style
On One Side
Finish - Machining
Al2O3
Number of Cutting Edges
2
For Toolholder
VSM11D150Z04S075XD11, VSM11D150Z06S075XD11, VSM11D200Z05S075XD11, VSM11D200Z08S075XD11, VSM11D250Z06S075XD11, VSM11D250Z09S075XD11, VSM11D300Z08S100XD11, VSM11D400Z09S150XD11, VSM11D600Z07S150XD11
Included Angle
75 Degrees
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application
Cast Iron
Coating Process
CVD
Clearance Angle
15 Degrees
Features
MM is a Medium to Heavy-Machining Geometry and is the First Choice for General Purpose and Universal Applications
ANSI Code
XDPT1102SRMM
Wiper Insert
Yes
Primary Material Application ISO Code
K
Manufacturer Grade
WK15CM
Chip-Breaker Code
MM
Measurement System
Metric
Shape
Parallelogram
Insert Holding Type
Screw Clamp

Description

Parallelogram Milling Insert, Inscribed Circle 0.272 in, -15 Degrees , XDPT1102SRMM, MM, On One Side, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.