Milling Insert, Hexagon

  • Mfr # 3865373

  • Zoro # G4792300


product price:  $28.79
/ea
Sold in multiples of 5 for $143.95

Key Features

Non Ferrous (N) Compatibility
Yes
Insert Thickness
0.2190"
Mounting Hole Dia.
0.1969 in
Rake
Positive
Insert Style
HNGJ
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3865373
Zoro #
G4792300
UPC #
-
Country of Origin
United States

Dimensions

Insert Thickness
0.2190"
Mounting Hole Dia.
0.1969 in
Nose Radius
0.047"
Insert Size
535
Thickness
0.2190 in
Corner Radius
3/64 in
Cutting Edge Length
8.58mm
Through Hole Inside Dia.
0.1969 in

Details

Non Ferrous (N) Compatibility
Yes
Item
Hexagon Milling Insert
Rake
Positive
Insert Style
HNGJ
Chip-Breaker
Yes
Stainless (M) Compatibility
No
Inscribed Circle
5/8 in
ANSI Number
HNGJ535ANFNLDJ
Grade
TN6501
Insert Material
Carbide
Cutting Direction
Neutral
Mounting Style
Screw Clamp
For Use With
M1200 Series Face Mills
Lead Angle
15 Degrees ANSI, 75 Degrees ISO
Cast Iron (K) Compatibility
No
No. of Edges
12
ISO Number
HNGJ0905ANFNLDJ
Insert Application
Finishing
Insert Shape
Hexagon
Workpiece Compatibility
Nonferrous (N)
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
No
Coating
TiB2
Series
M1200
Cutting Application
Finishing
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Included Angle
120 Degrees
Manufacturer Grade
TN6501
Chip-Breaker Style
Double Sided
Insert Holding Type
Screw Clamp
Measurement System
Fractional Inch
Shape
Hexagon
ANSI Code
HNGJ535ANFNLDJ
Clearance Angle
0 Degrees
Finish - Machining
TiB2
Wiper Insert
Yes
For Toolholder
M1200HF200Z04S075HN09, M1200HF250Z05S075HN09, M1200HF300Z06S100HN09, M1200HF400Z08S150HN09, M1200HF500Z09S150HN09, M1200HF600Z12S200HN09
Number of Cutting Edges
12
Coating Process
PVD
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Chip-Breaker Code
LD
Primary Material Application ISO Code
N
Material - Machining
Carbide

Description

Hexagon Milling Insert, Inscribed Circle 5/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.