Milling Insert, Parallelogram

  • Mfr # 6001257

  • Zoro # G4864583


product price:  $24.35
/ea
Sold in multiples of 10 for $243.50

Key Features

ISO Number
XDCT170416PEERML
Nose Radius
0.062"
No. of Edges
2
ANSI Number
XDCT1704ERML
Workpiece Compatibility
Stainless (M), Super Alloy (S)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6001257
Zoro #
G4864583
UPC #
-
Country of Origin
United States

Dimensions

Nose Radius
0.062"
Mounting Hole Dia.
4.40mm
Insert Size
170416
Insert Thickness
0.193"
Through Hole Inside Dia.
4.40mm
Width
9.60mm
Corner Radius
1.60mm
Cutting Edge Length
16.71mm
Thickness
0.1929 in

Details

ISO Number
XDCT170416PEERML
No. of Edges
2
ANSI Number
XDCT1704ERML
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Item
Parallelogram Milling Insert
Cast Iron (K) Compatibility
No
Insert Style
XDCT
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
No
Rake
17 Degrees
Grade
WP25PM
Chip-Breaker
Yes
Insert Application
Finishing
For Use With
VSM17 Series Shoulder Mills
Coating
AlTiN
Hardened (H) Compatibility
No
Inscribed Circle
0.378 in
Insert Shape
Parallelogram
Cutting Direction
Right Hand
Mounting Style
Screw Clamp
Insert Material
Carbide
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
Series
VSM17
Measurement System
Metric
Finish - Machining
AlTiN
Wiper Insert
Yes
Manufacturer Grade
WP25PM
Chip-Breaker Code
ML
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Features
ML is a Light to Medium-Machining Geometry and is the First Choice for Stainless Steel and Titanium Materials
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Number of Cutting Edges
2
Included Angle
75 Degrees
Secondary Material Application ISO Code
H, K
Material - Machining
Carbide
Shape
Parallelogram
Chip-Breaker Style
On One Side
Primary Material Application ISO Code
M, P, S
Insert Holding Type
Screw Clamp
For Toolholder
VSM17D150Z04S075XD17, VSM17D200Z04S075XD17, VSM17D200Z05S075XD17, VSM17D200Z06S075XD17, VSM17D250Z05S075XD17, VSM17D250Z06S075XD17, VSM17D300Z06S100XD17, VSM17D300Z07S100XD17, VSM17D400Z08S150XD17, VSM17D500Z09S150XD17, VSM17D600Z12S150XD17
Coating Process
PVD
ANSI Code
XDCT1704ERML
Secondary Material Application
Cast Iron, Hardened Steel
Cutting Application
Finishing
Clearance Angle
15 Degrees

Description

Parallelogram Milling Insert, Inscribed Circle 0.378 in, 17 Degrees , XDCT1704ERML, ML, On One Side, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.