Milling Insert, Hexagon

  • Mfr # 3954416

  • Zoro # G4759577


product price:  $17.69
/ea

Key Features

Insert Shape
Hexagon
Inscribed Circle
1/2 in
Steel (P) Compatibility
No
Cutting Direction
Neutral
Stainless (M) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3954416
Zoro #
G4759577
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
0704
Nose Radius
0.051"
Mounting Hole Dia.
0.1970 in
Insert Thickness
0.176"
Thickness
0.1758 in
Corner Radius
0.0510 in
Through Hole Inside Dia.
0.1970 in
Cutting Edge Length
6.78mm

Details

Insert Shape
Hexagon
Inscribed Circle
1/2 in
Steel (P) Compatibility
No
Cutting Direction
Neutral
Stainless (M) Compatibility
No
Insert Application
Finishing
ANSI Number
XNGJ0704ANFNLDJ3W
Mounting Style
Screw Clamp
Coating
TiB2
Insert Material
Carbide
Rake
Positive
Insert Style
XNGJ
Workpiece Compatibility
Nonferrous (N)
Non Ferrous (N) Compatibility
Yes
Lead Angle
45 Degrees ANSI, 45 Degrees ISO
Hardened (H) Compatibility
No
Item
Hexagon Milling Insert
Super Alloy (S) Compatibility
No
ISO Number
XNGJ0704ANFNLDJ3W
Grade
TN6501
For Use With
M1200 Mini Series Face Mills
Cast Iron (K) Compatibility
No
No. of Edges
3
Chip-Breaker
Yes
Series
M1200
Coating Process
PVD
Chip-Breaker Style
Double Sided
Clearance Angle
0 Degrees
ANSI Code
XNGJ0704ANFNLDJ3W
Material - Machining
Carbide
Shape
Hexagon
Measurement System
Fractional Inch
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Manufacturer Grade
TN6501
Included Angle
120 Degrees
Cutting Application
Finishing
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Chip-Breaker Code
LD
Insert Holding Type
Screw Clamp
Primary Material Application ISO Code
N
Number of Cutting Edges
3
Wiper Insert
Yes
For Toolholder
M1200D150Z04S050HN07, M1200D150Z05S050HN07, M1200D200Z04S075HN07, M1200D200Z05S075HN07, M1200D200Z06S075HN07, M1200D250Z04S075HN07, M1200D250Z06S075HN07, M1200D250Z08S075HN07, M1200D300Z05S100HN07, M1200D300Z08S100HN07, M1200D300Z10S100HN07, M1200D400Z06S150HN07, M1200D400Z09S150HN07, M1200D400Z12S150HN07, M1200D500Z08S150HN07, M1200D500Z12S150HN07, M1200D500Z16S150HN07
Finish - Machining
TiB2

Description

Hexagon Milling Insert, Inscribed Circle 1/2 in, Positive, XNGJ0704ANFNLDJ3W, LD, Double Sided, 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.