Milling Insert, Trigon

  • Mfr # 5542347

  • Zoro # G4756862


product price:  $29.39
/ea
Sold in multiples of 5 for $146.95

Key Features

Mounting Style
Screw Clamp
Insert Material
Carbide
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
No
Mounting Hole Dia.
4.80mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5542347
Zoro #
G4756862
UPC #
-
Country of Origin
Israel

Dimensions

Mounting Hole Dia.
4.80mm
Nose Radius
0.050"
Insert Size
120712
Insert Thickness
0.287"
Through Hole Inside Dia.
4.80mm
Corner Radius
1.27mm
Thickness
0.2870 in

Details

Mounting Style
Screw Clamp
Insert Material
Carbide
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
No
For Use With
M370 Series Copy Mills
Insert Application
Roughing
Insert Style
WOEJ
Hardened (H) Compatibility
No
ANSI Number
WOEJ120712SRMH
Non Ferrous (N) Compatibility
No
Inscribed Circle
0.4720 in
Stainless (M) Compatibility
No
Rake
Positive
No. of Edges
6
Insert Shape
Trigon
Workpiece Compatibility
Cast Iron (K), Steel (P)
Item
Trigon Milling Insert
Chip-Breaker
Yes
Lead Angle
12 Degrees
Grade
WP40PM
Steel (P) Compatibility
Yes
Coating
AlCrTiN
Cast Iron (K) Compatibility
Yes
ISO Number
WOEJ120712SRMH
Series
M370
Wiper Insert
Yes
Secondary Material Application ISO Code
S
Primary Material Application
Stainless Steel, Steel
Features
MH Geometry is the First Choice for High-Strength Steel and Cast Iron
Coating Process
PVD
Chip-Breaker Code
MH
Cutting Application
Roughing
Shape
Trigon
Insert Holding Type
Screw Clamp
Number of Cutting Edges
6
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Included Angle
101.5 Degrees
Material - Machining
Carbide
ANSI Code
WOEJ120712SRMH
Measurement System
Metric
For Toolholder
M370D200Z03S075WO12, M370D200Z04S075WO12, M370D200Z04S075WO12L200, M370D250Z05S075WO12, M370D250Z05S100WO12, M370D300Z05S125WO12, M370D300Z06S100WO12, M370D300Z06S100WO12L197, M370D300Z06S125WO12, M370D400Z06S150WO12, M370D400Z08S150WO12, M370D500Z07S150WO12, M370D500Z09S150WO12
Secondary Material Application
Nickel, Titanium
Primary Material Application ISO Code
M, P
Manufacturer Grade
WP40PM
Finish - Machining
AlCrTiN
Chip-Breaker Style
Double Sided
Clearance Angle
0 Degrees

Description

Trigon Milling Insert, Inscribed Circle 0.4720 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.