Milling Insert, Hexagon

  • Mfr # 3954420

  • Zoro # G4774277


product price:  $26.59
/ea
Sold in multiples of 5 for $132.95

Key Features

Cutting Direction
Neutral
Inscribed Circle
1/2 in
Lead Angle
15 Degrees ANSI, 75 Degrees ISO
Insert Thickness
0.176"
Non Ferrous (N) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3954420
Zoro #
G4774277
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Insert Thickness
0.176"
Insert Size
0704
Mounting Hole Dia.
0.1970 in
Nose Radius
0.047"
Corner Radius
3/64 in
Cutting Edge Length
6.80mm
Thickness
0.1763 in
Through Hole Inside Dia.
0.1970 in

Details

Cutting Direction
Neutral
Inscribed Circle
1/2 in
Lead Angle
15 Degrees ANSI, 75 Degrees ISO
Non Ferrous (N) Compatibility
No
ANSI Number
HNGJ0704ANENLD
ISO Number
HNGJ0704ANENLD
Coating
ALOX-SN
No. of Edges
12
Mounting Style
Screw Clamp
Grade
TN6520
Rake
Positive
Item
Hexagon Milling Insert
Super Alloy (S) Compatibility
No
Insert Material
Carbide
Chip-Breaker
Yes
Workpiece Compatibility
Cast Iron (K)
Insert Style
HNGJ
Steel (P) Compatibility
No
Stainless (M) Compatibility
No
Insert Application
Finishing
Insert Shape
Hexagon
Hardened (H) Compatibility
No
For Use With
M1200 Mini Series Face Mills
Cast Iron (K) Compatibility
Yes
Series
M1200
ANSI Code
HNGJ0704ANENLD
Number of Cutting Edges
12
Insert Holding Type
Screw Clamp
Chip-Breaker Style
Double Sided
Measurement System
Fractional Inch
For Toolholder
M1200HF150Z05S050HN07, M1200HF200Z05S075HN07, M1200HF250Z06S075HN07, M1200HF300Z08S100HN07
Finish - Machining
AlOX-SN
Shape
Hexagon
Chip-Breaker Code
LD
Clearance Angle
0 Degrees
Cutting Application
Finishing
Wiper Insert
Yes
Material - Machining
Carbide
Primary Material Application ISO Code
K
Coating Process
PVD
Manufacturer Grade
TN6520
Primary Material Application
Cast Iron
Included Angle
120 Degrees
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole

Description

Hexagon Milling Insert, Inscribed Circle 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.