Milling Insert, Round

  • Mfr # 5276361

  • Zoro # G4849481


product price:  $19.29
/ea
Sold in multiples of 5 for $96.45

Key Features

Cutting Direction
Neutral
Mounting Style
Screw Clamp
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5276361
Zoro #
G4849481
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
1204M0
Insert Thickness
0.187"
Nose Radius
0.236"
Mounting Hole Dia.
5.00mm
Through Hole Inside Dia.
5.00mm
Cutting Edge Length
12.00mm
Thickness
0.1869 in

Details

Cutting Direction
Neutral
Mounting Style
Screw Clamp
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Insert Shape
Round
Insert Material
Carbide
Rake
10 Degrees
Insert Application
Medium
Inscribed Circle
0.4724 in
Chip-Breaker
Yes
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
Grade
WP25PM
Workpiece Compatibility
Cast Iron (K), Hardened (H), Stainless (M), Steel (P), Super Alloy (S)
For Use With
M200 Series Copy Mills
No. of Edges
12
ISO Number
RNPJ1204M0SMM
ANSI Number
RNPJ1204M0SMM
Coating
AlTiN
Item
Round Milling Insert
Insert Style
RNPJ
Hardened (H) Compatibility
Yes
Series
M200
ANSI Code
RNPJ1204M0SMM
Secondary Material Application
Cast Iron, Hardened Steel
Finish - Machining
AlTiN
Chip-Breaker Style
Double Sided
Material - Machining
Carbide
Manufacturer Grade
WP25PM
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Chip-Breaker Code
MM
Clearance Angle
0 Degrees
Primary Material Application ISO Code
M, P, S
Cutting Application
Milling
For Toolholder
M200D150Z04S050RN12, M200D200Z04S075RN12, M200D200Z05S075RN12, M200D250Z07S075RN12, M200D300Z08S100RN12, M200D400Z09S150RN12
Secondary Material Application ISO Code
H, K
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Cutting Edge
Honed and T-Land
Coating Process
PVD
Insert Holding Type
Screw Clamp
Measurement System
Metric
Shape
Round
Number of Cutting Edges
2

Description

Round Milling Insert, Inscribed Circle 0.4724 in, Rake 10 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.