Milling Insert, Hexagon

  • Mfr # 3954425

  • Zoro # G7686030


product price:  $27.89
/ea
Sold in multiples of 5 for $139.45

Key Features

Super Alloy (S) Compatibility
No
ANSI Number
XNGJ0704ANENLD3W
Insert Style
XNGJ
Insert Material
Carbide
Grade
TN6520
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3954425
Zoro #
G7686030
UPC #
-
Country of Origin
United States

Dimensions

Nose Radius
0.051"
Insert Size
0704
Insert Thickness
0.176"
Mounting Hole Dia.
0.1970 in
Through Hole Inside Dia.
0.1970 in
Thickness
0.1758 in
Cutting Edge Length
6.78mm
Corner Radius
0.0510 in

Details

Super Alloy (S) Compatibility
No
ANSI Number
XNGJ0704ANENLD3W
Insert Style
XNGJ
Insert Material
Carbide
Grade
TN6520
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
Inscribed Circle
1/2 in
For Use With
M1200 Mini Series Face Mills
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
Chip-Breaker
Yes
Item
Hexagon Milling Insert
Coating
ALOX-SN
Rake
Positive
Steel (P) Compatibility
No
ISO Number
XNGJ0704ANENLD3W
Mounting Style
Screw Clamp
Insert Shape
Hexagon
Lead Angle
45 Degrees ANSI, 45 Degrees ISO
No. of Edges
3
Insert Application
Finishing
Series
M1200
Chip-Breaker Code
LD
Measurement System
Fractional Inch
Chip-Breaker Style
Double Sided
Coating Process
PVD
Primary Material Application ISO Code
K
Insert Holding Type
Screw Clamp
Material - Machining
Carbide
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Clearance Angle
0 Degrees
Finish - Machining
AlOX-SN
Wiper Insert
Yes
Number of Cutting Edges
3
Manufacturer Grade
TN6520
Shape
Hexagon
ANSI Code
XNGJ0704ANENLD3W
Cutting Application
Finishing
Included Angle
120 Degrees
Primary Material Application
Cast Iron
For Toolholder
M1200D150Z04S050HN07, M1200D150Z05S050HN07, M1200D200Z04S075HN07, M1200D200Z05S075HN07, M1200D200Z06S075HN07, M1200D250Z04S075HN07, M1200D250Z06S075HN07, M1200D250Z08S075HN07, M1200D300Z05S100HN07, M1200D300Z08S100HN07, M1200D300Z10S100HN07, M1200D400Z06S150HN07, M1200D400Z09S150HN07, M1200D400Z12S150HN07, M1200D500Z08S150HN07, M1200D500Z12S150HN07, M1200D500Z16S150HN07

Description

Hexagon Milling Insert, Inscribed Circle 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.