Milling Insert, Toroidal

  • Mfr # 3375716

  • Zoro # G7685839


product price:  $39.99
/ea
Sold in multiples of 5 for $199.95

Key Features

Rake
Positive
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
No. of Edges
2
Hardened (H) Compatibility
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3375716
Zoro #
G7685839
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
20
Mounting Hole Dia.
4.65mm
Insert Thickness
0.187"
Nose Radius
0.079"
Cutting Edge Length
20.00mm
Width
20.00mm
Thickness
0.187 in
Through Hole Inside Dia.
4.65mm
Corner Radius
2.01mm

Details

Rake
Positive
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
No. of Edges
2
Hardened (H) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P)
ISO Number
M270TF20R2
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Item
Milling Insert
Insert Material
Carbide
Mounting Style
Screw Clamp
Insert Application
Finishing
Insert Style
M270TF
Stainless (M) Compatibility
No
Cutting Direction
Right Hand
Coating
TiCN
ANSI Number
M270TF20R2
Insert Shape
Toroidal
Chip-Breaker
No
Grade
TN2510
For Use With
M270 Copy Mill
Inscribed Circle
20.00mm
Series
M270
Manufacturer Grade
TN2510
Primary Material Application ISO Code
H, K
Finish - Machining
TiCN
Cutting Application
Copy Milling
Insert Holding Type
Screw Clamp
Coating Process
CVD
Secondary Material Application ISO Code
P
Material - Machining
Carbide
Shape
Toroidal
Primary Material Application
Cast Iron, Hardened Steel
Number of Cutting Edges
2
For Toolholder
M270TD010A10L120C, M270TD010A10L150C, M270TD012A12L120C, M270TD012A12L160C, M270TD016A16L140C, M270TD016A16L180C, M270TD020A20L150C, M270TD020A20L200C
Measurement System
Metric
Secondary Material Application
Steel
Clearance Angle
10 Degrees

Description

Milling Insert, Inscribed Circle 20.00mm, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.