Milling Insert, Hexagon

  • Mfr # 5400965

  • Zoro # G4776937


product price:  $32.39
/ea
Sold in multiples of 5 for $161.95

Key Features

Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
Yes
ANSI Number
HNGJ535ANSNGD
Coating
AlTiN
Nose Radius
0.047"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5400965
Zoro #
G4776937
UPC #
-
Country of Origin
Israel

Dimensions

Nose Radius
0.047"
Insert Thickness
0.2190"
Insert Size
535
Mounting Hole Dia.
0.1970 in
Through Hole Inside Dia.
0.1970 in
Cutting Edge Length
8.58mm
Corner Radius
3/64 in
Thickness
0.2190 in

Details

Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
Yes
ANSI Number
HNGJ535ANSNGD
Coating
AlTiN
No. of Edges
12
Insert Style
HNGJ
For Use With
M1200 Series Face Mills
Grade
WP25PM
Cast Iron (K) Compatibility
Yes
Insert Application
Medium
Hardened (H) Compatibility
No
Insert Material
Carbide
Steel (P) Compatibility
Yes
ISO Number
HNGJ0905ANSNGD
Rake
Positive
Lead Angle
15 Degrees ANSI, 75 Degrees ISO
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P), Super Alloy (S)
Cutting Direction
Right Hand
Item
Hexagon Milling Insert
Inscribed Circle
5/8 in
Chip-Breaker
Yes
Mounting Style
Screw Clamp
Stainless (M) Compatibility
Yes
Insert Shape
Hexagon
Series
M1200
Shape
Hexagon
Measurement System
Fractional Inch
Cutting Application
Medium Cutting
Primary Material Application ISO Code
M, P, S
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Wiper Insert
Yes
For Toolholder
M1200HF200Z04S075HN09, M1200HF250Z05S075HN09, M1200HF300Z06S100HN09, M1200HF400Z08S150HN09, M1200HF500Z09S150HN09, M1200HF600Z12S200HN09
Chip-Breaker Style
Double Sided
Secondary Material Application
Cast Iron, Hardened Steel
ANSI Code
HNGJ535ANSNGD
Clearance Angle
0 Degrees
Insert Holding Type
Screw Clamp
Coating Process
PVD
Manufacturer Grade
WP25PM
Chip-Breaker Code
GD
Finish - Machining
AlTiN
Material - Machining
Carbide
Secondary Material Application ISO Code
H, K
Included Angle
120 Degrees
Number of Cutting Edges
12

Description

Hexagon Milling Insert, Inscribed Circle 5/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.