Milling Insert, Round

  • Mfr # 6065661

  • Zoro # G4759041


product price:  $24.79
/ea
Sold in multiples of 5 for $123.95

Key Features

Workpiece Compatibility
Nonferrous (N)
ANSI Number
RNGJ1204M0FALP
Steel (P) Compatibility
No
Insert Shape
Round
Stainless (M) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6065661
Zoro #
G4759041
UPC #
-
Country of Origin
United States

Dimensions

Mounting Hole Dia.
5.00mm
Insert Size
1204M0
Insert Thickness
0.1870"
Nose Radius
0.236"
Cutting Edge Length
12.00mm
Thickness
0.1870 in
Through Hole Inside Dia.
5.00mm

Details

Workpiece Compatibility
Nonferrous (N)
ANSI Number
RNGJ1204M0FALP
Steel (P) Compatibility
No
Insert Shape
Round
Stainless (M) Compatibility
No
Insert Application
Finishing
Insert Style
RNGJ
No. of Edges
12
Chip-Breaker
Yes
Super Alloy (S) Compatibility
No
Inscribed Circle
0.4724 in
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Coating
TiB2
Insert Material
Carbide
Grade
WN25PM
Mounting Style
Screw Clamp
Cutting Direction
Right Hand
For Use With
M200 Series Copy Mills
Item
Round Milling Insert
ISO Number
RNGJ1204M0FALP
Rake
Positive
Non Ferrous (N) Compatibility
Yes
Series
M200
Finish - Machining
TiB2
Measurement System
Metric
Primary Material Application ISO Code
N
Manufacturer Grade
WN25PM
For Toolholder
M200D150Z04S050RN12, M200D200Z04S075RN12, M200D200Z05S075RN12, M200D250Z07S075RN12, M200D300Z08S100RN12, M200D400Z09S150RN12
Shape
Round
Chip-Breaker Style
Double Sided
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Cutting Edge
Sharp
Insert Holding Type
Screw Clamp
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Material - Machining
Carbide
Number of Cutting Edges
2
Cutting Application
Milling
ANSI Code
RNGJ1204M0FALP
Clearance Angle
0 Degrees
Chip-Breaker Code
ALP

Description

Round Milling Insert, Inscribed Circle 0.4724 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.