Milling Insert, Parallelogram

  • Mfr # 5936171

  • Zoro # G4777460


product price:  $16.49
/ea

Key Features

Stainless (M) Compatibility
No
Mounting Style
Screw Clamp
Super Alloy (S) Compatibility
No
Insert Style
XDCT
Hardened (H) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5936171
Zoro #
G4777460
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.157"
Nose Radius
0.031"
Mounting Hole Dia.
3.00mm
Insert Size
110408
Corner Radius
0.80mm
Through Hole Inside Dia.
3.00mm
Cutting Edge Length
11.73mm
Width
6.90mm
Thickness
0.1570 in

Details

Stainless (M) Compatibility
No
Mounting Style
Screw Clamp
Item
Parallelogram Milling Insert
Super Alloy (S) Compatibility
No
Insert Style
XDCT
Hardened (H) Compatibility
No
Insert Application
Finishing
Coating
Uncoated
Insert Shape
Parallelogram
ANSI Number
XDCT1102RALP
Non Ferrous (N) Compatibility
Yes
Workpiece Compatibility
Nonferrous (N)
ISO Number
XDCT110408PDFRALP
Inscribed Circle
0.272 in
Insert Material
Carbide
Rake
15.08 Degrees
No. of Edges
2
Steel (P) Compatibility
No
Grade
WN10HM
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
Chip-Breaker
Yes
Cast Iron (K) Compatibility
No
For Use With
VSM11 Series Shoulder Mills
Cutting Direction
Right Hand
Series
VSM11
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
For Toolholder
VSM11D150Z04S075XD11, VSM11D150Z06S075XD11, VSM11D200Z05S075XD11, VSM11D200Z08S075XD11, VSM11D250Z06S075XD11, VSM11D250Z09S075XD11, VSM11D300Z08S100XD11, VSM11D400Z09S150XD11, VSM11D600Z07S150XD11
Primary Material Application ISO Code
N
Cutting Application
Finishing
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Measurement System
Metric
Shape
Parallelogram
Finish - Machining
Bright (Uncoated)
Insert Holding Type
Screw Clamp
Manufacturer Grade
WN10HM
Number of Cutting Edges
2
Chip-Breaker Code
ALP
ANSI Code
XDCT1102RALP
Clearance Angle
15 Degrees
Included Angle
75 Degrees
Material - Machining
Carbide
Chip-Breaker Style
On One Side
Wiper Insert
Yes
Features
ALP is the First Choice for Roughing and Finishing of Aluminium Alloy

Description

Parallelogram Milling Insert, Inscribed Circle 0.272 in, 15.08 Degrees , XDCT1102RALP, ALP, On One Side, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.