Milling Insert, Hexagon

  • Mfr # 5427371

  • Zoro # G4758177


product price:  $24.39
/ea
Sold in multiples of 5 for $121.95

Key Features

Nose Radius
0.047"
ANSI Number
HNPJ535ANSNHD
ISO Number
HNPJ0905ANSNHD
Cutting Direction
Neutral
Lead Angle
15 Degrees ANSI, 75 Degrees ISO
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5427371
Zoro #
G4758177
UPC #
-
Country of Origin
United States

Dimensions

Nose Radius
0.047"
Insert Thickness
0.215"
Mounting Hole Dia.
0.1969 in
Insert Size
535
Corner Radius
3/64 in
Thickness
0.2151 in
Cutting Edge Length
8.59mm
Through Hole Inside Dia.
0.1969 in

Details

ANSI Number
HNPJ535ANSNHD
ISO Number
HNPJ0905ANSNHD
Cutting Direction
Neutral
Lead Angle
15 Degrees ANSI, 75 Degrees ISO
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
Insert Application
Roughing
Stainless (M) Compatibility
No
Mounting Style
Screw Clamp
For Use With
M1200 Series Face Mills
Inscribed Circle
5/8 in
Insert Shape
Hexagon
Item
Hexagon Milling Insert
Rake
Positive
Non Ferrous (N) Compatibility
No
Coating
Al2O3
Steel (P) Compatibility
No
Cast Iron (K) Compatibility
Yes
Grade
WK15CM
Chip-Breaker
Yes
No. of Edges
12
Insert Material
Carbide
Super Alloy (S) Compatibility
No
Insert Style
HNPJ
Series
M1200
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Primary Material Application
Cast Iron
Chip-Breaker Code
HD
Manufacturer Grade
WK15CM
Chip-Breaker Style
Double Sided
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
For Toolholder
M1200HF200Z04S075HN09, M1200HF250Z05S075HN09, M1200HF300Z06S100HN09, M1200HF400Z08S150HN09, M1200HF500Z09S150HN09, M1200HF600Z12S200HN09
Insert Holding Type
Screw Clamp
Included Angle
120 Degrees
Primary Material Application ISO Code
K
Material - Machining
Carbide
Wiper Insert
Yes
Shape
Hexagon
ANSI Code
HNPJ535ANSNHD
Cutting Application
Roughing
Number of Cutting Edges
12
Coating Process
CVD
Finish - Machining
Al2O3

Description

Hexagon Milling Insert, Inscribed Circle 5/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.