Milling Insert, Toroidal

  • Mfr # 3384426

  • Zoro # G4799389


product price:  $30.89
/ea

Key Features

Mounting Style
Screw Clamp
Insert Thickness
0.125"
Chip-Breaker
No
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3384426
Zoro #
G4799389
UPC #
-
Country of Origin
Germany

Dimensions

Insert Thickness
0.125"
Nose Radius
0.020"
Insert Size
12
Mounting Hole Dia.
3.55mm
Thickness
0.125 in
Width
12.00mm
Cutting Edge Length
12.00mm
Through Hole Inside Dia.
3.55mm
Corner Radius
0.50mm

Details

Mounting Style
Screw Clamp
Chip-Breaker
No
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
ANSI Number
M270TF12R05
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Rake
Positive
Coating
TiAlN
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P)
Insert Style
M270TF
For Use With
M270 Copy Mill
Insert Material
Carbide
Grade
TN2525
Inscribed Circle
12.00mm
Stainless (M) Compatibility
No
Insert Shape
Toroidal
Hardened (H) Compatibility
Yes
Insert Application
Finishing
ISO Number
M270TF12R05
Item
Milling Insert
No. of Edges
2
Series
M270
Insert Holding Type
Screw Clamp
For Toolholder
M270TD010A10L120C, M270TD010A10L150C, M270TD012A12L120C, M270TD012A12L160C, M270TD016A16L140C, M270TD016A16L180C, M270TD020A20L150C, M270TD020A20L200C
Number of Cutting Edges
2
Manufacturer Grade
TN2525
Cutting Application
Copy Milling
Finish - Machining
TiAlN
Clearance Angle
10 Degrees
Primary Material Application
Hardened Steel, Steel
Secondary Material Application
Cast Iron
Shape
Toroidal
Primary Material Application ISO Code
H, P
Coating Process
PVD
Secondary Material Application ISO Code
K
Measurement System
Metric
Material - Machining
Carbide

Description

Milling Insert, Inscribed Circle 12.00mm, Positive, 10 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.