Milling Insert, Round

  • Mfr # 2957535

  • Zoro # G4765089


product price:  $21.65
/ea
Sold in multiples of 5 for $108.25

Key Features

Stainless (M) Compatibility
Yes
Rake
Positive
Hardened (H) Compatibility
No
Mounting Hole Dia.
5.50mm
Insert Size
1606M0
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2957535
Zoro #
G4765089
UPC #
-
Country of Origin
United States

Dimensions

Mounting Hole Dia.
5.50mm
Insert Size
1606M0
Nose Radius
0.315"
Insert Thickness
0.2500"
Through Hole Inside Dia.
5.50mm
Cutting Edge Length
16.00mm
Thickness
0.2500 in

Details

Item
Round Milling Insert
Stainless (M) Compatibility
Yes
Rake
Positive
Hardened (H) Compatibility
No
Insert Application
Medium
Mounting Style
Screw Clamp
No. of Edges
1
Super Alloy (S) Compatibility
Yes
Inscribed Circle
5/8 in
Non Ferrous (N) Compatibility
No
Insert Material
Carbide
Coating
ALOX-SN
Insert Style
RCMT
Workpiece Compatibility
Stainless (M), Super Alloy (S)
ISO Number
RCMT1606M0TX
ANSI Number
RCMT1606M0TX
Grade
TN6525
Insert Shape
Round
For Use With
M100 Series Copy Mills
Cutting Direction
Neutral
Chip-Breaker
Yes
Steel (P) Compatibility
No
Cast Iron (K) Compatibility
No
Series
M100
ANSI Code
RCMT1606M0TX
Coating Process
PVD
Manufacturer Grade
TN6525
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Finish - Machining
TiAlN
Clearance Angle
7 Degrees
Secondary Material Application ISO Code
K, M
Primary Material Application
Steel
Number of Cutting Edges
1
Secondary Material Application
Cast Iron, Stainless Steel
Chip-Breaker Style
On One Side
Shape
Round
Cutting Application
Milling
For Toolholder
M100D200Z04S075RC16, M100D250Z04S100RC16, M100D300Z05S100RC16, M100D300Z05S125RC16, M100D400Z07S125RC16, M100D400Z07S150RC16, M100D600Z09S200RC16, M100D800Z11S200RC16
Measurement System
Metric
Primary Material Application ISO Code
P
Cutting Edge
T-Land
Insert Holding Type
Screw Clamp
Chip-Breaker Code
X
Material - Machining
Carbide

Description

Round Milling Insert, Inscribed Circle 5/8 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.