Milling Insert, Hexagon

  • Mfr # 5427387

  • Zoro # G4856551


product price:  $18.49
/ea
Sold in multiples of 5 for $92.45

Key Features

Insert Material
Carbide
Inscribed Circle
0.4321 in
Chip-Breaker
Yes
Workpiece Compatibility
Cast Iron (K)
ISO Number
HPGT06T3DZENGD
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5427387
Zoro #
G4856551
UPC #
-
Country of Origin
United States

Dimensions

Mounting Hole Dia.
4.40mm
Insert Thickness
0.1563"
Nose Radius
0.039"
Insert Size
06T3
Through Hole Inside Dia.
4.40mm
Corner Radius
0.98mm
Thickness
0.1563 in

Details

Insert Material
Carbide
Inscribed Circle
0.4321 in
Chip-Breaker
Yes
Workpiece Compatibility
Cast Iron (K)
ISO Number
HPGT06T3DZENGD
Insert Style
HPGT
Super Alloy (S) Compatibility
No
Insert Shape
Hexagon
Coating
Al2O3
Insert Application
Medium
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
Yes
Lead Angle
30 Degrees ANSI, 60 Degrees ISO
No. of Edges
6
Rake
Positive
For Use With
M640 Series Face Mills
Grade
WK15CM
Item
Hexagon Milling Insert
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Mounting Style
Screw Clamp
Hardened (H) Compatibility
No
ANSI Number
HPGT225DZENGD
Steel (P) Compatibility
No
Series
M640
Insert Holding Type
Screw Clamp
Measurement System
Metric
Finish - Machining
Al2O3
Chip-Breaker Style
On One Side
Chip-Breaker Code
GD
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Cutting Application
Medium Cutting
Primary Material Application
Cast Iron
For Toolholder
M640D200Z05S075HP06, M640D250Z06S100HP06, M640D300Z07S100HP06, M640D400Z09S125HP06
Number of Cutting Edges
6
Coating Process
CVD
Included Angle
120 Degrees
Clearance Angle
11 Degrees
ANSI Code
HPGT225DZENGD
Shape
Hexagon
Material - Machining
Carbide
Primary Material Application ISO Code
K
Manufacturer Grade
WK15CM

Description

Hexagon Milling Insert, Inscribed Circle 0.4321 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.