Milling Insert, Square

  • Mfr # 5522490

  • Zoro # G4813809


product price:  $18.99
/ea
Sold in multiples of 5 for $94.95

Key Features

Mounting Style
Screw Clamp
Hardened (H) Compatibility
No
Lead Angle
90 Degrees
Non Ferrous (N) Compatibility
No
Insert Thickness
0.1875"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5522490
Zoro #
G4813809
UPC #
-
Country of Origin
Israel

Dimensions

Insert Thickness
0.1875"
Nose Radius
0.031"
Mounting Hole Dia.
0.1730 in
Insert Size
432
Cutting Edge Length
12.70mm
Through Hole Inside Dia.
0.1730 in
Corner Radius
1/32 in
Thickness
0.1875 in

Details

Mounting Style
Screw Clamp
Hardened (H) Compatibility
No
Lead Angle
90 Degrees
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
Grade
WS30PM
Coating
Tin
Workpiece Compatibility
Cast Iron (K), Super Alloy (S)
ANSI Number
SDMX432RMM
ISO Number
SDMX120408RMM
Steel (P) Compatibility
No
No. of Edges
4
Chip-Breaker
Yes
Insert Style
SDMX
Insert Application
Medium
Item
Square Milling Insert
Rake
Positive
For Use With
M690 Series 0 Degrees /90 Degrees Shoulder Mills
Stainless (M) Compatibility
Yes
Insert Shape
Square
Super Alloy (S) Compatibility
Yes
Inscribed Circle
1/2 in
Cutting Direction
Right Hand
Insert Material
Carbide
Series
M690
Chip-Breaker Code
MM
Secondary Material Application
Steel
Coating Process
PVD
Chip-Breaker Style
On One Side
Primary Material Application ISO Code
M, S
ANSI Code
SDMX432RMM
Secondary Material Application ISO Code
P
Finish - Machining
TiN
Primary Material Application
Nickel, Stainless Steel, Titanium
Insert Holding Type
Screw Clamp
Included Angle
90 Degrees
Material - Machining
Carbide
Cutting Application
Milling
Number of Cutting Edges
4
Wiper Insert
Yes
Shape
Square
Manufacturer Grade
WS30PM
Measurement System
Fractional Inch
Clearance Angle
15.3 Degrees

Description

Square Milling Insert, Inscribed Circle 1/2 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.