Milling Insert, Parallelogram

  • Mfr # 6425265

  • Zoro # G4783788


product price:  $23.19
/ea
Sold in multiples of 5 for $115.95

Key Features

Non Ferrous (N) Compatibility
No
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
Insert Size
170432
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6425265
Zoro #
G4783788
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
170432
Mounting Hole Dia.
4.40mm
Insert Thickness
0.193"
Nose Radius
0.125"
Cutting Edge Length
16.55mm
Through Hole Inside Dia.
4.40mm
Corner Radius
3.20mm
Width
9.59mm
Thickness
0.1923 in

Details

Non Ferrous (N) Compatibility
No
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
No
Insert Material
Carbide
Insert Shape
Parallelogram
Item
Parallelogram Milling Insert
Inscribed Circle
0.378 in
Insert Application
Finishing
Cutting Direction
Right Hand
Workpiece Compatibility
Stainless (M), Super Alloy (S)
No. of Edges
2
Mounting Style
Screw Clamp
Insert Style
XDCT
Coating
AlTiN
ANSI Number
XDCT1708ERML
Rake
18.8 Degrees
Steel (P) Compatibility
No
For Use With
VSM17 Series Shoulder Mills
Grade
WS40PM
Chip-Breaker
Yes
ISO Number
XDCT170432PEERML
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
No
Series
VSM17
Insert Holding Type
Screw Clamp
Secondary Material Application
Steel
Features
ML is a Light to Medium-Machining Geometry and is the First Choice for Stainless Steel and Titanium Materials
Material - Machining
Carbide
Cutting Application
Finishing
Measurement System
Metric
ANSI Code
XDCT1708ERML
Chip-Breaker Style
On One Side
Shape
Parallelogram
Finish - Machining
AlTiN
For Toolholder
VHM17D200Z04S350XD17, VHM17D200Z04S550XD17, VHM17D200Z05S550XD17, VHM17D250Z04S450XD17, VHM17D250Z05S450XD17, VSM17D150Z04S075XD17, VSM17D200Z04S075XD17, VSM17D200Z05S075XD17, VSM17D200Z06S075XD17, VSM17D250Z05S075XD17, VSM17D250Z06S075XD17, VSM17D300Z06S100XD17, VSM17D300Z07S100XD17, VSM17D400Z08S150XD17, VSM17D500Z09S150XD17, VSM17D600Z12S150XD17
Clearance Angle
15 Degrees
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Number of Cutting Edges
2
Manufacturer Grade
WS40PM
Secondary Material Application ISO Code
P
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application ISO Code
M, P, S
Included Angle
75 Degrees
Chip-Breaker Code
ML

Description

Parallelogram Milling Insert, Inscribed Circle 0.378 in, 18.8 Degrees , XDCT1708ERML, ML, On One Side, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.