Milling Insert, Rectangle

  • Mfr # 6030374

  • Zoro # G7686259


product price:  $22.99
/ea
Sold in multiples of 10 for $229.90

Key Features

ANSI Number
XNPU1505SRMM
Nose Radius
0.079"
Chip-Breaker
Yes
Inscribed Circle
0.394 in
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6030374
Zoro #
G7686259
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.079"
Insert Size
15T620
Mounting Hole Dia.
4.65mm
Insert Thickness
0.271"
Corner Radius
5/64 in
Through Hole Inside Dia.
4.65mm
Cutting Edge Length
15.30mm
Width
10.00mm
Thickness
0.2710 in

Details

ANSI Number
XNPU1505SRMM
Item
Milling Insert
Chip-Breaker
Yes
Inscribed Circle
0.394 in
Cutting Direction
Right Hand
Mounting Style
Screw Clamp
Insert Application
Medium
Steel (P) Compatibility
Yes
Grade
WP35CM
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
For Use With
VSM490-15 Series 0 Degrees /90 Degrees Shoulder Mills
Rake
Positive
Lead Angle
90 Degrees
Coating
Al2O3
No. of Edges
4
Insert Shape
Rectangle
Insert Material
Carbide
Insert Style
XNPU
Stainless (M) Compatibility
Yes
ISO Number
XNPU15T620SRMM
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Series
VSM490-15
Insert Holding Type
Screw Clamp
For Toolholder
VSM490D100Z02C100XN15L800, VSM490D100Z02W075XN15, VSM490D100Z02W100XN15, VSM490D125Z03C125XN15L800, VSM490D125Z03W100XN15, VSM490D150Z03W125XN15, VSM490D150Z04C125XN15L800, VSM490D150Z04W125XN15, VSM490D150Z05S050XN15, VSM490D200Z05S075XN15, VSM490D200Z06S075XN15, VSM490D250Z05S075XN15, VSM490D250Z06S075XN15, VSM490D250Z07S100XN15, VSM490D300Z07S100XN15, VSM490D300Z09S100XN15, VSM490D400Z08S150XN15, VSM490D400Z11S150XN15, VSM490D500Z09S150XN15, VSM490D500Z12S150XN15, VSM490D600Z10S200XN15
Coating Process
CVD
Measurement System
Fractional Inch
Cutting Application
Milling
Material - Machining
Carbide
Chip-Breaker Code
MM
Finish - Machining
Al2O3
Hole Type
40 Degrees to 60 Degrees Double Countersink Hole
Manufacturer Grade
WP35CM
Primary Material Application ISO Code
K, P
Included Angle
90 Degrees
Secondary Material Application
Stainless Steel
Chip-Breaker Style
Double Sided
Shape
Rectangle
ANSI Code
XNPU1505SRMM
Primary Material Application
Cast Iron, Steel
Number of Cutting Edges
4
Clearance Angle
0 Degrees
Secondary Material Application ISO Code
M

Description

Milling Insert, Inscribed Circle 0.394 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.