Milling Insert, Hexagon

  • Mfr # 5528976

  • Zoro # G4819068


product price:  $20.99
/ea
Sold in multiples of 5 for $104.95

Key Features

Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
Yes
Inscribed Circle
1/2 in
Mounting Hole Dia.
0.1970 in
For Use With
M1200 Mini Series Face Mills
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5528976
Zoro #
G4819068
UPC #
-
Country of Origin
Israel

Dimensions

Mounting Hole Dia.
0.1970 in
Insert Size
0704
Insert Thickness
0.175"
Nose Radius
0.047"
Cutting Edge Length
6.80mm
Through Hole Inside Dia.
0.1970 in
Corner Radius
3/64 in
Thickness
0.1753 in

Details

Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
Yes
Inscribed Circle
1/2 in
For Use With
M1200 Mini Series Face Mills
Coating
Tin
Insert Material
Carbide
Insert Application
Medium
Mounting Style
Screw Clamp
Rake
Positive
Steel (P) Compatibility
No
Hardened (H) Compatibility
No
Insert Style
HNPJ
Workpiece Compatibility
Cast Iron (K), Super Alloy (S)
Item
Hexagon Milling Insert
ANSI Number
HNPJ0704ANSNGD
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
Lead Angle
13.7 Degrees ANSI, 76.3 Degrees ISO
ISO Number
HNPJ0704ANSNGD
Non Ferrous (N) Compatibility
No
Grade
WS30PM
Insert Shape
Hexagon
Chip-Breaker
Yes
No. of Edges
12
Series
M1200
Insert Holding Type
Screw Clamp
Clearance Angle
0 Degrees
Number of Cutting Edges
12
Cutting Application
Medium Cutting
Manufacturer Grade
WS30PM
Chip-Breaker Code
GD
ANSI Code
HNPJ0704ANSNGD
Primary Material Application
Nickel, Stainless Steel, Titanium
Primary Material Application ISO Code
M, S
Included Angle
120 Degrees
Material - Machining
Carbide
For Toolholder
M1200HF150Z05S050HN07, M1200HF200Z05S075HN07, M1200HF250Z06S075HN07, M1200HF300Z08S100HN07
Shape
Hexagon
Coating Process
PVD
Secondary Material Application
Steel
Chip-Breaker Style
Double Sided
Finish - Machining
TiN
Measurement System
Fractional Inch
Secondary Material Application ISO Code
P
Wiper Insert
Yes
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole

Description

Hexagon Milling Insert, Inscribed Circle 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.