Milling Insert, Round

  • Mfr # 5520350

  • Zoro # G4876352


product price:  $25.99
/ea
Sold in multiples of 5 for $129.95

Key Features

Insert Material
Carbide
Insert Shape
Round
No. of Edges
12
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Insert Thickness
0.1870"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5520350
Zoro #
G4876352
UPC #
-
Country of Origin
Israel

Dimensions

Insert Thickness
0.1870"
Insert Size
1204M0
Mounting Hole Dia.
5.00mm
Nose Radius
0.236"
Thickness
0.1870 in
Through Hole Inside Dia.
5.00mm
Cutting Edge Length
12.00mm

Details

Insert Material
Carbide
Insert Shape
Round
No. of Edges
12
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Steel (P) Compatibility
No
Item
Round Milling Insert
Super Alloy (S) Compatibility
Yes
Chip-Breaker
Yes
Non Ferrous (N) Compatibility
No
Insert Style
RNGJ
Cutting Direction
Neutral
ANSI Number
RNGJ1204M0EML
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Insert Application
Finishing
Coating
Tin
For Use With
M200 Series Copy Mills
Stainless (M) Compatibility
Yes
ISO Number
RNGJ1204M0EML
Inscribed Circle
0.4724 in
Grade
WS30PM
Mounting Style
Screw Clamp
Rake
Positive
Lead Angle
75 Degrees
Series
M200
Coating Process
PVD
Cutting Application
Milling
Shape
Round
Chip-Breaker Code
ML
Chip-Breaker Style
Double Sided
Primary Material Application
Nickel, Stainless Steel, Titanium
For Toolholder
M200D150Z04S050RN12, M200D200Z04S075RN12, M200D200Z05S075RN12, M200D250Z07S075RN12, M200D300Z08S100RN12, M200D400Z09S150RN12
Insert Holding Type
Screw Clamp
Secondary Material Application ISO Code
P
Number of Cutting Edges
2
Primary Material Application ISO Code
M, S
Cutting Edge
Honed
Finish - Machining
TiN
Secondary Material Application
Steel
Manufacturer Grade
WS30PM
ANSI Code
RNGJ1204M0EML
Clearance Angle
0 Degrees
Material - Machining
Carbide
Measurement System
Metric
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole

Description

Round Milling Insert, Inscribed Circle 0.4724 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.