Milling Insert, Hexagon

  • Mfr # 5550905

  • Zoro # G4770223


product price:  $27.85
/ea
Sold in multiples of 5 for $139.25

Key Features

Coating
AlCrTiN
For Use With
M1200 Mini Series Face Mills
Insert Size
0704
Rake
Positive
Stainless (M) Compatibility
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5550905
Zoro #
G4770223
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
0704
Nose Radius
0.047"
Mounting Hole Dia.
0.1970 in
Insert Thickness
0.176"
Cutting Edge Length
6.80mm
Thickness
0.1763 in
Corner Radius
3/64 in
Through Hole Inside Dia.
0.1970 in

Details

Coating
AlCrTiN
For Use With
M1200 Mini Series Face Mills
Rake
Positive
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Grade
WP40PM
Lead Angle
15 Degrees ANSI, 75 Degrees ISO
Cast Iron (K) Compatibility
No
Item
Hexagon Milling Insert
Insert Style
HNGJ
No. of Edges
12
Insert Application
Finishing
Insert Shape
Hexagon
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Mounting Style
Screw Clamp
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
Yes
Cutting Direction
Neutral
ANSI Number
HNGJ0704ANENLD
Chip-Breaker
Yes
Insert Material
Carbide
ISO Number
HNGJ0704ANENLD
Inscribed Circle
1/2 in
Series
M1200
ANSI Code
HNGJ0704ANENLD
Primary Material Application ISO Code
M, P
Insert Holding Type
Screw Clamp
Secondary Material Application ISO Code
S
Chip-Breaker Style
Double Sided
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Material - Machining
Carbide
For Toolholder
M1200HF150Z05S050HN07, M1200HF200Z05S075HN07, M1200HF250Z06S075HN07, M1200HF300Z08S100HN07
Manufacturer Grade
WP40PM
Primary Material Application
Stainless Steel, Steel
Finish - Machining
AlCrTiN
Secondary Material Application
Nickel, Titanium
Number of Cutting Edges
12
Coating Process
PVD
Chip-Breaker Code
LD
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Included Angle
120 Degrees
Wiper Insert
Yes
Cutting Application
Finishing
Shape
Hexagon

Description

Hexagon Milling Insert, Inscribed Circle 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.