Milling Insert, Hexagon

  • Mfr # 5550906

  • Zoro # G4787023


product price:  $21.19
/ea
Sold in multiples of 5 for $105.95

Key Features

No. of Edges
12
Insert Size
0704
Insert Material
Carbide
Insert Thickness
0.175"
Grade
WP40PM
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5550906
Zoro #
G4787023
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
0704
Insert Thickness
0.175"
Mounting Hole Dia.
0.1970 in
Nose Radius
0.047"
Thickness
0.1753 in
Through Hole Inside Dia.
0.1970 in
Cutting Edge Length
6.80mm
Corner Radius
3/64 in

Details

No. of Edges
12
Insert Material
Carbide
Grade
WP40PM
Cutting Direction
Neutral
Super Alloy (S) Compatibility
Yes
ISO Number
HNPJ0704ANSNGD
Lead Angle
13.7 Degrees ANSI, 76.3 Degrees ISO
ANSI Number
HNPJ0704ANSNGD
Hardened (H) Compatibility
No
Insert Shape
Hexagon
Stainless (M) Compatibility
Yes
Mounting Style
Screw Clamp
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
For Use With
M1200 Mini Series Face Mills
Insert Style
HNPJ
Non Ferrous (N) Compatibility
No
Chip-Breaker
Yes
Insert Application
Medium
Cast Iron (K) Compatibility
No
Rake
Positive
Item
Hexagon Milling Insert
Steel (P) Compatibility
Yes
Inscribed Circle
1/2 in
Coating
AlCrTiN
Series
M1200
Finish - Machining
AlCrTiN
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Chip-Breaker Code
GD
Cutting Application
Medium Cutting
Number of Cutting Edges
12
Chip-Breaker Style
Double Sided
Secondary Material Application
Nickel, Titanium
Material - Machining
Carbide
Primary Material Application ISO Code
M, P
Wiper Insert
Yes
Manufacturer Grade
WP40PM
For Toolholder
M1200HF150Z05S050HN07, M1200HF200Z05S075HN07, M1200HF250Z06S075HN07, M1200HF300Z08S100HN07
Coating Process
PVD
Included Angle
120 Degrees
Shape
Hexagon
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Insert Holding Type
Screw Clamp
ANSI Code
HNPJ0704ANSNGD
Primary Material Application
Stainless Steel, Steel
Secondary Material Application ISO Code
S

Description

Hexagon Milling Insert, Inscribed Circle 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.