Milling Insert, Square

  • Mfr # 5903675

  • Zoro # G4791381


product price:  $23.25
/ea
Sold in multiples of 10 for $232.50

Key Features

Rake
Positive
Mounting Style
Screw Clamp
Coating
Al2O3
No. of Edges
4
Insert Application
Medium
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5903675
Zoro #
G4791381
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Mounting Hole Dia.
0.1969 in
Insert Thickness
0.213"
Cutting Edge Length
12.70mm
Thickness
0.2126 in
Through Hole Inside Dia.
0.1969 in

Details

Rake
Positive
Mounting Style
Screw Clamp
Coating
Al2O3
No. of Edges
4
Insert Application
Medium
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Lead Angle
0 Degrees
Insert Shape
Square
Inscribed Circle
1/2 in
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Insert Style
SNHX
ISO Number
123506602
ANSI Number
123506602
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Item
Square Milling Insert
For Use With
M95 Series Slotting Mills
Stainless (M) Compatibility
Yes
Cutting Direction
Right Hand
Grade
WP35CM
Hardened (H) Compatibility
No
Insert Material
Carbide
Chip-Breaker
No
Series
M95
Manufacturer Grade
WP35CM
Coating Process
CVD
Insert Holding Type
Screw Clamp
Primary Material Application
Cast Iron, Steel
Shape
Square
Cutting Application
Milling
Secondary Material Application ISO Code
M
Number of Cutting Edges
4
Measurement System
Fractional Inch
For Toolholder
12299510400, 12299515500, 12299515600, 12299515700, 12299515800, 12299520400, 12299525500, 12299525600, 12299525700, 12299525800, 12299526000, 12299530400, 12299535500, 12299535600, 12299535800, 12299536000, 12299545800, 12299546000
ANSI Code
123506602
Clearance Angle
0 Degrees
Primary Material Application ISO Code
K, P
Secondary Material Application
Stainless Steel
Included Angle
90 Degrees
Finish - Machining
Al2O3
Material - Machining
Carbide

Description

Square Milling Insert, Inscribed Circle 1/2 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.