Milling Insert, Parallelogram

  • Mfr # 5980398

  • Zoro # G4856107


product price:  $15.89
/ea
Sold in multiples of 10 for $158.90

Key Features

Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
Yes
Inscribed Circle
0.274 in
Non Ferrous (N) Compatibility
Yes
Grade
WP40PM
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5980398
Zoro #
G4856107
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.078"
Insert Size
110420
Insert Thickness
0.163"
Mounting Hole Dia.
3.00mm
Through Hole Inside Dia.
3.00mm
Corner Radius
2.00mm
Cutting Edge Length
11.76mm
Width
6.95mm
Thickness
0.1628 in

Details

Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
Yes
Inscribed Circle
0.274 in
Non Ferrous (N) Compatibility
Yes
Grade
WP40PM
Insert Shape
Parallelogram
Coating
AlCrTiN
ANSI Number
XDPT1105SRMM
Insert Style
XDPT
Cutting Direction
Right Hand
Stainless (M) Compatibility
Yes
Chip-Breaker
Yes
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
For Use With
VSM11 Series Shoulder Mills
Super Alloy (S) Compatibility
Yes
Insert Material
Carbide
Insert Application
Medium
Mounting Style
Screw Clamp
No. of Edges
2
Rake
18 Degrees
Workpiece Compatibility
Cast Iron (K), Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Item
Parallelogram Milling Insert
ISO Number
XDPT110420PDSRMM
Steel (P) Compatibility
Yes
Series
VSM11
Number of Cutting Edges
2
Insert Holding Type
Screw Clamp
Chip-Breaker Style
On One Side
ANSI Code
XDPT1105SRMM
Manufacturer Grade
WP40PM
Material - Machining
Carbide
Clearance Angle
15 Degrees
Chip-Breaker Code
MM
Wiper Insert
Yes
Shape
Parallelogram
Cutting Application
Medium
Coating Process
PVD
Primary Material Application ISO Code
M, P
Primary Material Application
Stainless Steel, Steel
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Included Angle
75 Degrees
Secondary Material Application
Nickel, Titanium
Features
MM is a Medium to Heavy-Machining Geometry and is the First Choice for General Purpose and Universal Applications
Measurement System
Metric
Secondary Material Application ISO Code
S
For Toolholder
VSM11D150Z04S075XD11, VSM11D150Z06S075XD11, VSM11D200Z05S075XD11, VSM11D200Z08S075XD11, VSM11D250Z06S075XD11, VSM11D250Z09S075XD11, VSM11D300Z08S100XD11, VSM11D400Z09S150XD11, VSM11D600Z07S150XD11
Finish - Machining
AlCrTiN

Description

Parallelogram Milling Insert, Inscribed Circle 0.274 in, 18 Degrees , XDPT1105SRMM, MM, On One Side, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.