Milling Insert, Rectangle

  • Mfr # 5358409

  • Zoro # G4827300


product price:  $113.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Rectangle
Grade
WDN00U
Cast Iron (K) Compatibility
No
ANSI Number
SDR100093E1W4
Insert Style
SDR
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5358409
Zoro #
G4827300
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.251"
Nose Radius
0.093"
Insert Size
100031
Width
3/8 in
Thickness
0.2510 in
Corner Radius
3/32 in
Cutting Edge Length
7/8 in

Details

Insert Shape
Rectangle
Grade
WDN00U
Cast Iron (K) Compatibility
No
ANSI Number
SDR100093E1W4
Item
Milling Insert
Insert Style
SDR
Super Alloy (S) Compatibility
No
Coating
Uncoated
Non Ferrous (N) Compatibility
Yes
Rake
Positive
Mounting Style
Clamp
Lead Angle
0.25 Degrees ANSI, 89.75 Degrees ISO
Hardened (H) Compatibility
No
Insert Application
Finishing
Stainless (M) Compatibility
No
No. of Edges
1
Steel (P) Compatibility
No
ISO Number
SDR100093E1W4
Inscribed Circle
0.380 in
For Use With
SuperFeed Series Face Mills
Cutting Direction
Right Hand
Insert Material
PCD
Workpiece Compatibility
Nonferrous (N)
Chip-Breaker
No
Series
SuperFeed
Shape
Dov-Lok
Clearance Angle
5 Degrees
Finish - Machining
Bright (Uncoated)
Insert Holding Type
Clamp
ANSI Code
SDR100093E1W4
Material - Machining
Diamond
Primary Material Application ISO Code
N, S
Manufacturer Grade
WDN00U
Measurement System
Fractional Inch
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Nickel, Titanium
Included Angle
90 Degrees
For Toolholder
WSSEM02502RH, WSSEM03203RH, WSSEM04004RH, WSSEM05005RH
Number of Cutting Edges
1
Cutting Application
Milling

Description

Milling Insert, Inscribed Circle 0.380 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.