Milling Insert, Hexagon

  • Mfr # 5895298

  • Zoro # G4801610


product price:  $27.89
/ea
Sold in multiples of 5 for $139.45

Key Features

ANSI Number
XNGJ0704ANENLD3W
Steel (P) Compatibility
Yes
Mounting Style
Screw Clamp
Insert Thickness
0.176"
Insert Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5895298
Zoro #
G4801610
UPC #
-
Country of Origin
Germany

Dimensions

Insert Thickness
0.176"
Insert Size
0704
Mounting Hole Dia.
0.1970 in
Nose Radius
0.051"
Through Hole Inside Dia.
0.1970 in
Thickness
0.1758 in
Corner Radius
0.0510 in
Cutting Edge Length
6.78mm

Details

ANSI Number
XNGJ0704ANENLD3W
Steel (P) Compatibility
Yes
Mounting Style
Screw Clamp
Insert Material
Carbide
Insert Style
XNGJ
Rake
Positive
Grade
WP25PM
Hardened (H) Compatibility
No
Insert Application
Finishing
Item
Hexagon Milling Insert
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P), Super Alloy (S)
ISO Number
XNGJ0704ANENLD3W
Coating
AlTiN
Stainless (M) Compatibility
Yes
For Use With
M1200 Mini Series Face Mills
Insert Shape
Hexagon
Inscribed Circle
1/2 in
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
No. of Edges
3
Chip-Breaker
Yes
Lead Angle
45 Degrees ANSI, 45 Degrees ISO
Super Alloy (S) Compatibility
Yes
Cutting Direction
Right Hand
Series
M1200
Manufacturer Grade
WP25PM
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Secondary Material Application
Cast Iron, Hardened Steel
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Shape
Hexagon
Chip-Breaker Code
LD
Chip-Breaker Style
Double Sided
Primary Material Application ISO Code
M, P, S
Wiper Insert
Yes
Material - Machining
Carbide
Measurement System
Fractional Inch
Included Angle
120 Degrees
For Toolholder
M1200D150Z04S050HN07, M1200D150Z05S050HN07, M1200D200Z04S075HN07, M1200D200Z05S075HN07, M1200D200Z06S075HN07, M1200D250Z04S075HN07, M1200D250Z06S075HN07, M1200D250Z08S075HN07, M1200D300Z05S100HN07, M1200D300Z08S100HN07, M1200D300Z10S100HN07, M1200D400Z06S150HN07, M1200D400Z09S150HN07, M1200D400Z12S150HN07, M1200D500Z08S150HN07, M1200D500Z12S150HN07, M1200D500Z16S150HN07
Secondary Material Application ISO Code
H, K
Clearance Angle
0 Degrees
Insert Holding Type
Screw Clamp
Finish - Machining
AlTiN
ANSI Code
XNGJ0704ANENLD3W
Number of Cutting Edges
3
Cutting Application
Finishing
Coating Process
PVD

Description

Hexagon Milling Insert, Inscribed Circle 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.