Milling Insert, Round

  • Mfr # 5476637

  • Zoro # G4802502


product price:  $22.45
/ea
Sold in multiples of 5 for $112.25

Key Features

Inscribed Circle
5/8 in
Grade
WU35PM
Mounting Hole Dia.
5.80mm
Cutting Direction
Neutral
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5476637
Zoro #
G4802502
UPC #
-
Country of Origin
Israel

Dimensions

Mounting Hole Dia.
5.80mm
Insert Thickness
0.217"
Nose Radius
0.315"
Insert Size
1605M0
Cutting Edge Length
16.00mm
Thickness
0.2173 in
Through Hole Inside Dia.
5.80mm

Details

Inscribed Circle
5/8 in
Grade
WU35PM
Cutting Direction
Neutral
Chip-Breaker
Yes
Insert Material
Carbide
No. of Edges
12
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P)
ISO Number
RNPJ1605M0SMM
Rake
Positive
For Use With
M200 Series Copy Mills
ANSI Number
RNPJ1605M0SMM
Mounting Style
Screw Clamp
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Insert Style
RNPJ
Insert Application
Medium
Insert Shape
Round
Super Alloy (S) Compatibility
No
Coating
Tin
Item
Round Milling Insert
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
Yes
Series
M200
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Number of Cutting Edges
2
Primary Material Application ISO Code
M, P, S
Shape
Round
Clearance Angle
0 Degrees
Coating Process
PVD
Chip-Breaker Code
MM
Chip-Breaker Style
Double Sided
Cutting Application
Milling
Finish - Machining
TiN
ANSI Code
RNPJ1605M0SMM
Insert Holding Type
Screw Clamp
Material - Machining
Carbide
Measurement System
Metric
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Manufacturer Grade
WU35PM
Cutting Edge
Honed and T-Land
For Toolholder
M200D200Z04S075RN16, M200D250Z05S100RN16, M200D300Z05S100RN16, M200D300Z07S100RN16, M200D400Z06S150RN16, M200D400Z08S150RN16

Description

Round Milling Insert, Inscribed Circle 5/8 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.