Milling Insert, Hexagon

  • Mfr # 5895373

  • Zoro # G4869921


product price:  $32.29
/ea
Sold in multiples of 5 for $161.45

Key Features

Rake
Positive
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Insert Style
HNGJ
Mounting Hole Dia.
0.1969 in
Lead Angle
15 Degrees ANSI, 75 Degrees ISO
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5895373
Zoro #
G4869921
UPC #
-
Country of Origin
United States

Dimensions

Mounting Hole Dia.
0.1969 in
Insert Thickness
0.215"
Insert Size
535
Nose Radius
0.047"
Thickness
0.2151 in
Through Hole Inside Dia.
0.1969 in
Cutting Edge Length
8.59mm
Corner Radius
3/64 in

Details

Rake
Positive
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Insert Style
HNGJ
Item
Hexagon Milling Insert
Lead Angle
15 Degrees ANSI, 75 Degrees ISO
ISO Number
HNGJ0905ANSNHD
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
Yes
ANSI Number
HNGJ535ANSNHD
Insert Material
Carbide
Grade
WP40PM
No. of Edges
12
Mounting Style
Screw Clamp
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Cutting Direction
Right Hand
Insert Shape
Hexagon
Insert Application
Roughing
Inscribed Circle
5/8 in
Super Alloy (S) Compatibility
Yes
Chip-Breaker
Yes
Coating
AlCrTiN
Steel (P) Compatibility
Yes
For Use With
M1200 Series Face Mills
Series
M1200
Primary Material Application ISO Code
M, P
Insert Holding Type
Screw Clamp
For Toolholder
M1200HF200Z04S075HN09, M1200HF250Z05S075HN09, M1200HF300Z06S100HN09, M1200HF400Z08S150HN09, M1200HF500Z09S150HN09, M1200HF600Z12S200HN09
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Secondary Material Application ISO Code
S
Wiper Insert
Yes
ANSI Code
HNGJ535ANSNHD
Material - Machining
Carbide
Secondary Material Application
Nickel, Titanium
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
Included Angle
120 Degrees
Chip-Breaker Style
Double Sided
Shape
Hexagon
Number of Cutting Edges
12
Primary Material Application
Stainless Steel, Steel
Chip-Breaker Code
HD
Manufacturer Grade
WP40PM
Finish - Machining
AlCrTiN
Coating Process
PVD
Cutting Application
Roughing

Description

Hexagon Milling Insert, Inscribed Circle 5/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.