Milling Insert, Square

  • Mfr # 3950595

  • Zoro # G4846042


product price:  $15.89
/ea
Sold in multiples of 5 for $79.45

Key Features

Rake
Positive
Nose Radius
0.031"
Insert Application
Roughing
Insert Size
432
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3950595
Zoro #
G4846042
UPC #
-
Country of Origin
Germany

Dimensions

Nose Radius
0.031"
Insert Size
432
Mounting Hole Dia.
0.1730 in
Insert Thickness
0.1875"
Cutting Edge Length
12.70mm
Corner Radius
1/32 in
Through Hole Inside Dia.
0.1730 in
Thickness
0.1875 in

Details

Rake
Positive
Insert Application
Roughing
Cutting Direction
Right Hand
Insert Shape
Square
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Insert Style
SDMX
Item
Square Milling Insert
Coating
Al2O3
Lead Angle
90 Degrees
Inscribed Circle
1/2 in
Non Ferrous (N) Compatibility
No
Insert Material
Carbide
ISO Number
SDMX120408RMH
Grade
TN7535
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Chip-Breaker
Yes
For Use With
M690 Series 0 Degrees /90 Degrees Shoulder Mills
Hardened (H) Compatibility
No
Mounting Style
Screw Clamp
No. of Edges
4
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
ANSI Number
SDMX432RMH
Series
M690
Chip-Breaker Code
MH
Measurement System
Fractional Inch
Coating Process
CVD
Wiper Insert
Yes
Manufacturer Grade
TN7535
Number of Cutting Edges
4
Primary Material Application ISO Code
P
Secondary Material Application ISO Code
K, M
Finish - Machining
Al2O3
Material - Machining
Carbide
Chip-Breaker Style
On One Side
Insert Holding Type
Screw Clamp
Secondary Material Application
Cast Iron, Stainless Steel
Included Angle
90 Degrees
Primary Material Application
Steel
Shape
Square
Clearance Angle
15.3 Degrees
ANSI Code
SDMX432RMH
Cutting Application
Milling

Description

Square Milling Insert, Inscribed Circle 1/2 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.