Milling Insert, Hexagon

  • Mfr # 5895374

  • Zoro # G4878209


product price:  $23.99
/ea
Sold in multiples of 5 for $119.95

Key Features

Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P), Super Alloy (S)
Insert Application
Medium
Stainless (M) Compatibility
Yes
Insert Style
HNPJ
Mounting Style
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5895374
Zoro #
G4878209
UPC #
-
Country of Origin
United States

Dimensions

Mounting Hole Dia.
0.1970 in
Insert Size
535
Insert Thickness
0.2190"
Nose Radius
0.047"
Corner Radius
3/64 in
Through Hole Inside Dia.
0.1970 in
Cutting Edge Length
8.58mm
Thickness
0.2190 in

Details

Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P), Super Alloy (S)
Insert Application
Medium
Stainless (M) Compatibility
Yes
Insert Style
HNPJ
Mounting Style
Screw Clamp
Super Alloy (S) Compatibility
Yes
ISO Number
HNPJ0905ANSNGD
Chip-Breaker
Yes
Lead Angle
15 Degrees ANSI, 75 Degrees ISO
Item
Hexagon Milling Insert
Hardened (H) Compatibility
No
Cutting Direction
Right Hand
Rake
Positive
Coating
AlTiN
ANSI Number
HNPJ535ANSNGD
Insert Material
Carbide
Non Ferrous (N) Compatibility
No
For Use With
M1200 Series Face Mills
Inscribed Circle
5/8 in
Steel (P) Compatibility
Yes
Insert Shape
Hexagon
No. of Edges
12
Grade
WP25PM
Cast Iron (K) Compatibility
Yes
Series
M1200
Measurement System
Fractional Inch
Secondary Material Application
Cast Iron, Hardened Steel
Chip-Breaker Style
Double Sided
Shape
Hexagon
Insert Holding Type
Screw Clamp
Secondary Material Application ISO Code
H, K
Number of Cutting Edges
12
Finish - Machining
AlTiN
Primary Material Application ISO Code
M, P, S
Manufacturer Grade
WP25PM
ANSI Code
HNPJ535ANSNGD
Clearance Angle
0 Degrees
For Toolholder
M1200HF200Z04S075HN09, M1200HF250Z05S075HN09, M1200HF300Z06S100HN09, M1200HF400Z08S150HN09, M1200HF500Z09S150HN09, M1200HF600Z12S200HN09
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Chip-Breaker Code
GD
Coating Process
PVD
Wiper Insert
Yes
Cutting Application
Medium Cutting
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Material - Machining
Carbide
Included Angle
120 Degrees

Description

Hexagon Milling Insert, Inscribed Circle 5/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.