Milling Insert, Parallelogram

  • Mfr # 6007341

  • Zoro # G4838333


product price:  $25.59
/ea
Sold in multiples of 5 for $127.95

Key Features

Rake
12 Degrees
Inscribed Circle
0.378 in
No. of Edges
2
Coating
Uncoated
Insert Size
170404
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6007341
Zoro #
G4838333
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
170404
Mounting Hole Dia.
4.40mm
Insert Thickness
0.193"
Nose Radius
0.016"
Through Hole Inside Dia.
4.40mm
Thickness
0.1930 in
Corner Radius
0.40mm
Width
9.60mm
Cutting Edge Length
16.70mm

Details

Rake
12 Degrees
Inscribed Circle
0.378 in
No. of Edges
2
Coating
Uncoated
Cast Iron (K) Compatibility
No
Grade
WN10HM
Insert Shape
Parallelogram
ISO Number
XDCT170404PEFRALP
Chip-Breaker
Yes
For Use With
VSM17 Series Shoulder Mills
Non Ferrous (N) Compatibility
Yes
Insert Material
Carbide
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Insert Application
Finishing
Hardened (H) Compatibility
No
Steel (P) Compatibility
No
Insert Style
XDCT
Item
Parallelogram Milling Insert
ANSI Number
XDCT1701RALP
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
Mounting Style
Screw Clamp
Workpiece Compatibility
Nonferrous (N)
Series
VSM17
Wiper Insert
Yes
Chip-Breaker Style
On One Side
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
ANSI Code
XDCT1701RALP
Insert Holding Type
Screw Clamp
Manufacturer Grade
WN10HM
Shape
Parallelogram
Finish - Machining
Bright (Uncoated)
Primary Material Application ISO Code
N
Features
ALP is the First Choice for Roughing and Finishing of Aluminium Alloy
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Measurement System
Metric
Included Angle
75 Degrees
For Toolholder
VSM17D150Z04S075XD17, VSM17D200Z04S075XD17, VSM17D200Z05S075XD17, VSM17D200Z06S075XD17, VSM17D250Z05S075XD17, VSM17D250Z06S075XD17, VSM17D300Z06S100XD17, VSM17D300Z07S100XD17, VSM17D400Z08S150XD17, VSM17D500Z09S150XD17, VSM17D600Z12S150XD17
Chip-Breaker Code
ALP
Cutting Application
Finishing
Material - Machining
Carbide
Clearance Angle
15 Degrees
Number of Cutting Edges
2

Description

Parallelogram Milling Insert, Inscribed Circle 0.378 in, 12 Degrees , XDCT1701RALP, ALP, On One Side, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.