Milling Insert, Square

  • Mfr # 5427428

  • Zoro # G4830189


product price:  $17.39
/ea
Sold in multiples of 5 for $86.95

Key Features

Workpiece Compatibility
Cast Iron (K)
ISO Number
SDMX120412RMH
Insert Application
Roughing
Rake
Positive
ANSI Number
SDMX433RMH
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5427428
Zoro #
G4830189
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Mounting Hole Dia.
0.1730 in
Insert Size
433
Nose Radius
0.047"
Insert Thickness
0.1875"
Through Hole Inside Dia.
0.1730 in
Corner Radius
3/64 in
Cutting Edge Length
12.70mm
Thickness
0.1875 in

Details

Workpiece Compatibility
Cast Iron (K)
ISO Number
SDMX120412RMH
Insert Application
Roughing
Rake
Positive
ANSI Number
SDMX433RMH
Stainless (M) Compatibility
No
Item
Square Milling Insert
For Use With
M690 Series 0 Degrees /90 Degrees Shoulder Mills
Chip-Breaker
Yes
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
No
Mounting Style
Screw Clamp
Insert Style
SDMX
Grade
WK15CM
Inscribed Circle
1/2 in
Non Ferrous (N) Compatibility
No
Insert Material
Carbide
Hardened (H) Compatibility
No
Coating
Al2O3
Cutting Direction
Right Hand
No. of Edges
4
Insert Shape
Square
Cast Iron (K) Compatibility
Yes
Lead Angle
90 Degrees
Series
M690
Coating Process
CVD
Chip-Breaker Style
On One Side
Primary Material Application
Cast Iron
Cutting Application
Milling
Manufacturer Grade
WK15CM
Material - Machining
Carbide
Insert Holding Type
Screw Clamp
Measurement System
Fractional Inch
Primary Material Application ISO Code
K
Included Angle
90 Degrees
Chip-Breaker Code
MH
Shape
Square
Finish - Machining
Al2O3
Clearance Angle
15.3 Degrees
ANSI Code
SDMX433RMH
Number of Cutting Edges
4
Wiper Insert
Yes

Description

Square Milling Insert, Inscribed Circle 1/2 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.