Milling Insert, Ballnose

  • Mfr # 2957542

  • Zoro # G4877667


product price:  $57.19
/ea
Sold in multiples of 5 for $285.95

Key Features

Insert Material
Carbide
Inscribed Circle
20.00mm
Super Alloy (S) Compatibility
No
Cutting Direction
Right Hand
ISO Number
M270BF20
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2957542
Zoro #
G4877667
UPC #
-
Country of Origin
United States

Dimensions

Nose Radius
0.394"
Insert Size
20
Mounting Hole Dia.
4.65mm
Insert Thickness
0.187"
Thickness
0.187 in
Through Hole Inside Dia.
4.65mm
Width
20.00mm
Cutting Edge Length
20.00mm
Corner Radius
10.00mm

Details

Insert Material
Carbide
Inscribed Circle
20.00mm
Super Alloy (S) Compatibility
No
Cutting Direction
Right Hand
ISO Number
M270BF20
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Insert Shape
Ballnose
Steel (P) Compatibility
Yes
Chip-Breaker
No
Grade
TN6525
Insert Application
Finishing
For Use With
M270 Series Copy Mills
Coating
ALOX-SN
Item
Ball Nose Milling Insert
Rake
Neutral
No. of Edges
2
Insert Style
M270BF
ANSI Number
M270BF20
Mounting Style
Screw Clamp
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Finish - Machining
TiAlN
Secondary Material Application ISO Code
K, M
Series
M270
Secondary Material Application
Cast Iron, Stainless Steel
Number of Cutting Edges
2
Coating Process
PVD
Primary Material Application ISO Code
P
Manufacturer Grade
TN6525
Clearance Angle
15 Degrees
Features
BF Geometry is the First Choice for All Finishing and Light Operations
Primary Material Application
Steel
Material - Machining
Carbide
Shape
Ball Nose
Measurement System
Metric
For Toolholder
M270BD010A12L140C, M270BD012A12L145C, M270BD016A16L155C, M270BD020A20L170C
Cutting Application
Copy Milling, Light Finishing

Description

Ball Nose Milling Insert, Inscribed Circle 20.00mm, Neutral

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.